Shop All Precision Measuring Accessories
Mahr
Comparator Stand, 13" D, 13" W, 6" L
Mfr # 4431100
Zoro # G5500798
product price: $1,203.99
/ea
Free Shipping & Returns
$1,203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Set Up Accessory
- Width (In.) 13
- Application Manufacturing, Metal Working, Quality Control
- Length (In.) 6
- Height (In.) 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 4431100
- Zoro # G5500798
- Country of Origin Germany
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 13 |
Length (In.) | 6 |
Height (In.) | 8 |
Depth (In.) | 13 |
Base Length | 160 mm |
Base Size | 160 mm x 100 mm x 45mm |
Base Height | 45 mm |
Post Diameter | 25 mm |
Anvil Size | 80 mm x 80 mm |
Base Width | 100 mm |
Details
Item | Indicator/Comparator Stand |
Type | Set Up Accessory |
Application | Manufacturing, Metal Working, Quality Control |
For Use With | Dial Indicators, Comparators and Probes |
Range | 0 to 130mm |
Fine Adjustment Position | None |
Anvil Style | Smooth |
Anvil Shape | Square |
Compatible Indicator Mounts | 8 mm |
Vertical Travel Range | 180 mm |
Base Material | Granite |
With Feet | Yes |
Description
Indicator/Comparator Stand, Anvil Shape Square, Anvil Size 80 mm x 80 mm, Anvil Style Smooth, Base Height 45 mm, Base Length 160 mm, Base Material Granite, Base Size 160 mm x 100 mm x 45mm, Base Width 100 mm, Compatible Indicator Mounts 8 mm, Fine Adjustment Position None, Post Diameter 25 mm, Vertical Travel Range 180 mm, With Feet Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN 3" Cradle-Style Angle Vise (9611250)
- MIDWEST RAKE Alum Frame, 36"L, 3/8" Axle, 66" Hndl (60116)
- KO-KEN T Handle Socket 22mm 6 Point 350 x 300mm (104M-22)
- WESTWARD Screw Machine Drill Bit, #36 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (5TVA7)
- MAHR Probe, 3" D, 3" W, 1" L (6111520)
- MAHR Inductive Probe, 3-1/2"D, 3-1/2"W (5323010)
- MAHR Wireless Receiver, USB (4102220)
- AMPG Transfer Screw Set, 14X2.0 (ZTPM14)
- MITUTOYO Parts 167-151 11" (167-151)
- AMPG Transfer Screw Set, 5 (ZTPM5)
- MITUTOYO SPC Cable, 80 In, For 543 IDF Series (965014)
- Mahr Precision Measuring Accessories