Shop All Micrometers
Mahr
40 EWR, DIGITAL MICROMETER SET, 0-4" W/OUTPUT IP-65
Mfr # 4151709
Zoro # G400010613
Free Shipping & Returns
$2,119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mahr
- MFR # 4151709
- Zoro # G400010613
- Country of Origin China
- Category Micrometers
Description
With this new generation of reference micrometers, Mahr once again sets a new standard in the micrometer product segment. the new reference system from Mahr is extremely energy efficient, when the micrometer is in standby mode almost no power is required; thus doubling the life span of the battery compared to a conventional digital micrometer. Mahr's Micromar 4151709 40 EWR Digital Micrometer Set includes 4 calipers with a total measurement range of 0 to 4" (0 to 100mm), each with 0.00005" (0.001mm) resolution for precision results. Micromar with the REFERENCE symbol are equipped with the innovative Reference-System. The zero position just has to be set once: after setting the zero position, the zero remains stored for all further measurements. Therefore, once the micrometer is switched ON or the slide is moved the caliper is immediately ready for measurement. The need to reset to zero with a conventional caliper once the caliper is switched on has now become obsolete. With MarConnect there is no interface required. Data acquisition with MarCom Professional 5.0 now no longer requires an interface box; even so you do not lose the functionality of an interface box. Trouble free connection to measuring instruments. With MarCom all Mahr measuring instruments with MarConnect interfaces RS232, USB or Integrated Wireless can be connected; simply extend the measuring workplace with USB Hubs. Its Large digital readout LCD shows inch or metric units for versatility, and allows either absolute or incremental measurement readings. Due to the outstanding IP65 protection against dust and water the Micromar 4151706 40 EWR Reference delivers precise and secure results even in the most difficult workshop conditions. The finished plastic components have an excellent outstanding chemical resistance. Micrometers are measuring instruments commonly used for inspection in manufacturing to measure length and step values for versatility and includes a protective case and battery.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Power Tool Battery, TOOL-513LI-20 (TOOL-513LI-20)
- MICHIGAN DRILL 3/8-16 HIGH SPEED STEEL BOTTOM TAP (770 3/8-16B)
- LENOX Band Saw Blade, 10 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (79636CLB103050)
- WESTWARD 3/8 in Drive Impact Socket Bit 4 mm, Metric (4LZC6)
- MITUTOYO Hub (147-301)
- MITUTOYO Micrometer, In, Caliper Type, 175-200/.01mm (145-192)
- MITUTOYO Mic Stand, Fixed, 0-2"/0-50mm (156-105-10)
- FOWLER 1-2" Outside Inch Micrometer (522531021)
- STARRETT Digital Outside Micrometer (733.1XFL-1)
- MITUTOYO Digital Micrometer, 0 to 1In, Ratchet (293-330-30)
- ASIMETO 3-4"/75-100mm Asimeto Coolant Proof IP65 SPC Digital Micrometer (7105045)
- Mahr Micrometers & Sets