1086 Ri 4337134 REFERENCE Wireless/Wired Digital Indicator
Mfr # 4337134
Zoro # G200455218
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 4337134
- Zoro # G200455218
- Country of Origin China
- Category Electronic Digital Indicators
Description
With Integrated Wireless, you have a new Integrated Wireless data transmission system from Mahr for the price of a data cable. Data acquisition with digital indicators is now even simpler: Simply transmit your measured data without being caught up between cables directly into Microsoft Office Excel® or via a keyboard code into any Windows program. With Integrated Wireless your data will be transferred to the digital indicator; this is confirmed with a message in the digital calipers display to whether the sent data has been transferred correctly, and/or whether you are in the reception range of the i-stick.
MarCator Digital Indicators with the REFERENCE symbol are equipped with the innovative Reference-System. The zero position just has to be set once: after setting the zero position, the zero remains stored for all further measurements. Therefore, once the indicator is switched ON or the spindle is moved the indicator is immediately ready for measurement. The need to reset to zero with a conventional indicator once the indicator is switched on has now become obsolete
Its Large digital readout LCD shows inch or metric units for versatility, and allows either absolute or incremental measurement readings. Due to the outstanding IP42 protection against dust and water the Digital Indicator Marcator 1086 Ri Reference delivers precise and secure results even in the most difficult workshop conditions. The finished plastic components have an excellent outstanding chemical resistance.
Digital Indicators are measuring instruments used for measuring small linear distances for the inspection in manufacturing to provide the precise measurements of an object. The electronic digital indicator includes battery.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, H, Drill Size 13/16 In (H888NM)
- HHIP 2" Combination Wrench (7023-1030)
- STANLEY General Purpose Phillips Screwdriver #3 Round (65-903)
- DEWALT Heat Gun Kit, Battery Powered, 20V DC, Dual Temp. Setting, 400 Watt, Pistol Handle (DCE530P1/DCB205)
- MAHR Digital Indicator, 1086 Ri, 4 in. Range (4337627)
- MAHR Digital Indicator, 1087 R, 1 in. Range (4337621)
- MAHR Electronic Digital Indicator, 0.500 In (4336030)
- MAHR Digital Indicator, 1087 R, 4 in. Range (4337623)
- MAHR Digital Indicator, 1086ZR, 1in.Range, Bezel (4337651)
- MAHR Electronic Digital Indicator, +/-0.040 In (2033111)
- INSIZE Digital Indicator, 0.00015" Accuracy (2104-10E)
- Mahr Precision Measuring Tools