Shop All Shaft Seals & Adapters
Mahle
Engine Crankshaft Seal Kit, JV5157
Mfr # JV5157
Zoro # G5616823
product price: $6.75
/ea
$6.75
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
- Brand Mahle
- MFR # JV5157
- Zoro # G5616823
- UPC # 27067859624
- Country of Origin Unknown
- Category Shaft Seals & Adapters
Description
MAHLE gaskets provide world class sealing products trusted by OEMs & Technicians around the globe. Mahle Original engine crankshaft seal kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine crankshaft seal kit's for virtually every automobile on the road today. Mahle Original engine crankshaft seal kit's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
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
- SMC Regulator, Air Line, Knob (AR40K-N04-Z-D)
- INTERSTATE PNEUMATICS Diaphragm & Valve Kit for Air Regulator W1140T, W1160T & W1180T (WP1140RK)
- AIGNEP USA Male Conn, Push Conn, 3/8, Size 5/16, PK5 (87000-05-06)
- PARKER Air Line Lubricator, 1/4In, 40 cfm, 250 psi (16L14BE)
- DDS Shaft Seal, 45 x 60 x 10 mm., TCV, Fluoro Rubber (456010TCV)
- DDS Shaft Seal, 65mm I. D., 100mm O. D., 12mm W (6510012TC)
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 1-1/2 in ID x 2.378 in OD x 0.313 in W, Nitrile Lip (15004)
- DDS Shaft Seal, SF, 25mm ID, Nitrile Rubber (253807SF)
- CR-SKF Type CRWA1 Small Bore Radial Shaft Seal, 1.938 in ID x 2.627 in OD, 0.313 in W, Nitrile Lip (19229)
- DDS Shaft Seal, TC, 29mm ID, Nitrile Rubber (294206TC)
- DDS Shaft Seal, 19mm I. D., 30mm O. D., 6.5mm W (19306.5TCV)
- Mahle Shaft Seals & Adapters