Shop All Shaft Seals & Adapters
Mahle
Engine Camshaft Seal - Front, 67762
Mfr # 67762
Zoro # G6660952
product price: $9.59
/ea
$9.59
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
- Brand Mahle
- MFR # 67762
- Zoro # G6660952
- UPC # 27067713469
- Country of Origin Taiwan, Province of China
- Category Shaft Seals & Adapters
Description
With the best coverage on the planet, the MAHLE covers over one million applications worldwide and approximately 200 million vehicle registrations for engines 1990 and newer. This exceptional selection is backed by a full range of technical information, support and training. What comes in the package and what stands behind it is real value that technicians appreciate.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
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
- TOMPKINS Hydraulic Fitting-Steel08MJ-12MOR (6400-08-12)
- B B MANUFACTURING 21T5/40-2, Timing Pulley, Aluminum (21T5/40-2)
- WESTAR Engine Mount, EM-2767 (EM-2767)
- CONTINENTAL CONTITECH 1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-50-11)
- DDS Shaft Seal, 35 x 50 x 7 mm., Nitrile Rubber (355007TC)
- DDS Shaft Seal, 6 x 12 x 4 mm., Nitrile Rubber (061204SC)
- DDS Shaft Seal, 70mm I. D., 95mm O. D., 13mm W (709513SC)
- DDS Shaft Seal, 50 x 90 x 8 mm., TC, Nitrile Rubber (50908TC)
- DDS Shaft Seal, 45 x 75 x 8 mm., TC, Nitrile Rubber (45758TC)
- DDS Shaft Seal, 70 x 100 x 10 mm., Nitrile Rubber (7010010TC)
- DDS Shaft Seal, SC, 20mm ID, Nitrile Rubber (204210SC)
- Mahle Shaft Seals & Adapters