Shop All Welding Accessories
Magswitch
Welding Angle, 150 lb. Max. Pull, Steel
Mfr # 8100351
Zoro # G3898452
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Magnetic, Adjustable
- Color Yellow
- Characteristics Strong Hold
- Overall Height 3.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magswitch
- MFR # 8100351
- Zoro # G3898452
- UPC # 878628001149
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 3.4 in |
Overall Width | 1.7 in |
Overall Length | 3.6 in |
Details
Item | Welding Angle |
Material | Steel |
Type | Magnetic, Adjustable |
Color | Yellow |
Characteristics | Strong Hold |
Thickness | 1/8 in |
Angle | 120 Degrees , 45 Degrees , 60 Degrees , 90 Degrees |
On/Off Setting | Yes |
Stability Temp. | 176 Degrees F |
Max. Pull | 150 lb |
Features | Fast Set Up on Most Common Angles for Small Pieces, Holds Common Angles with Superb Strength, Incredible Strong Hold-powered By 150 lb (68 Kg) Magswitch, On/Off Allows Precise Placement, On/Off Magswitch Magnet that Truly Stays Clean |
Switchable On/Off | Switchable |
Positioning Angles | 45 Degrees , 60 Degrees , 90 Degrees , 120 Degrees |
Positioner Color | Yellow |
For Use On | Flat Sheet and Pipe |
Housing Material | Steel |
Maximum Pull | 150 lb |
Plate Thickness | 11 in |
Positioner Type | Mini Multi-Angle |
Stability Temperature | 176 Degrees F |
Number of Angles | 4 |
Description
Welding Angle, Maximum Pull 150 lb, Overall Height 3.4 in, Overall Length 3.6 in, Overall Width 1.7 in, Positioning Angles 45 Degrees , 60 Degrees , 90 Degrees , 120 Degrees , Switchable On/Off Switchable, Number of Angles 4, Features Fast Set Up on Most Common Angles for Small Pieces, Holds Common Angles with Superb Strength, Incredible Strong Hold-powered By 150 lb (68 Kg) Magswitch, On/Off Allows Precise Placement, On/Off Magswitch Magnet that Truly Stays Clean, For Use On Flat Sheet and Pipe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Tweco Style MIG Gun Liner, 300A - 450A, .035" to .045", 25' (1440-1105) (PA44-3545-25)
- HARRIS Cutting Outfit, Port-A-Torch Series, Acetylene, Oxygen (4403211)
- SMITH EQUIPMENT Cutting Tip, 1/4 to 3/8 In Thick (SC40-0)
- HAKKO Preheater, Digital, 120 Voltage, 730 Watts (FR870B-04)
- MAGSWITCH Fixturing Square, 400 lb. Max. Pull, Stee (8100238)
- MAGSWITCH Fixturing Vise, 1000 lb. Max. Pull, Steel (8100438)
- MAGSWITCH Lifting Magnet, 2733 lb. Max. Pull, Steel (8100484)
- MAGSWITCH Lifting Magnet, 667 lb. Max. Pull, Steel (8100088)
- MAGSWITCH Fixturing Square, Steel, On/Off Setting (8100610)
- MAGSWITCH Fixturing Jig, 60 lb. Max. Pull, Steel (8100818)
- VIBRANT Female Threaded Weld-In Bung - 27 Npt (V32-11270)
- Magswitch Welding Accessories