Shop All Welding Accessories
Magswitch
Welding Angle, 150 lb. Max. Pull, Steel
Mfr # 8100350
Zoro # G3898601
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Magnetic, Adjustable
- Color Yellow
- Characteristics Ground Connection
- Overall Height 2.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magswitch
- MFR # 8100350
- Zoro # G3898601
- UPC # 878628001132
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 2.6 in |
Overall Width | 1.3 in |
Overall Length | 2.8 in |
Details
Item | Welding Angle |
Material | Steel |
Type | Magnetic, Adjustable |
Color | Yellow |
Characteristics | Ground Connection |
Thickness | 1/8 in |
Angle | 45 Degrees , 90 Degrees |
On/Off Setting | Yes |
Stability Temp. | 176 Degrees F |
Max. Pull | 76 lb |
Features | Holds Common Angles with Superb Strength, On/Off Allows Precise Placement, On/Off Magswitch Magnet that Truly Stays Clean, Strong Hold-powered by 80 lb (36 Kg) Magswitch |
For Use On | Flat Sheet and Pipe |
Maximum Pull | 90 lb |
Plate Thickness | 0.13 in |
Housing Material | Steel |
Stability Temperature | 176 Degrees F |
Switchable On/Off | Switchable |
Positioner Type | Mini Multi-Angle |
Positioning Angles | 45 Degrees , 60 Degrees , 90 Degrees , 120 Degrees |
Positioner Color | Yellow |
Number of Angles | 4 |
Description
Welding Angle, Maximum Pull 90 lb, Overall Height 2.6 in, Overall Length 2.8 in, Overall Width 1.3 in, Positioning Angles 45 Degrees , 60 Degrees , 90 Degrees , 120 Degrees , Switchable On/Off Switchable, Number of Angles 4, Features Holds Common Angles with Superb Strength, On/Off Allows Precise Placement, On/Off Magswitch Magnet that Truly Stays Clean, Strong Hold-powered by 80 lb (36 Kg) Magswitch, For Use On Flat Sheet and Pipe, Housing Material Steel, Plate Thickness 0.13 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHSPRAY IPA Cleaning Wipes, Flip Top Tub, PK100 (1608-100FL)
- POWERWELD Tungsten, 2.0% Lanthanated (Blue); 1/8" x 7" (LAN2018)
- TREGASKISS Contact Tip, Cr Zr, 3/64", PK10 (403-27-45)
- WELLER Modular Soldering Iron (SL335)
- MAGSWITCH Fixturing Vise, 1000 lb. Max. Pull, Steel (8100438)
- MAGSWITCH Magnetic Pry Bar, 1100 lb Max. Pull, Steel (8100935)
- MAGSWITCH Fixturing Angle, 600 lb. Max. Pull, Steel (8100454)
- MAGSWITCH Fixturing Jig, 60 lb. Max. Pull, Steel (8100514)
- MAGSWITCH Fixturing Square, Steel, On/Off Setting (8100580)
- MAGSWITCH Utility Hook, 40 lb. Max. Pull, Steel (8100012)
- WALTER SURFACE TECHNOLOGIES Clean Voot, Welding Accesories, NARROW (54B028)
- Magswitch Welding Accessories