Shop All Welding Accessories
Magswitch
Utility Hook, 40 lb. Max. Pull, Steel
Mfr # 8100012
Zoro # G3339548
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Magnetic, Adjustable
- Color Yellow
- Characteristics Locking Handle
- Overall Height 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magswitch
- MFR # 8100012
- Zoro # G3339548
- UPC # 878628000449
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 3 1/2 in |
Overall Width | 1.6 in |
Overall Length | 1 9/10 in |
Details
Item | Utility Hook |
Material | Steel |
Type | Magnetic, Adjustable |
Color | Yellow |
Characteristics | Locking Handle |
Thickness | 1 in |
Max. Working Load | 25 lb |
Stability Temp. | 176 Degrees F |
On/Off Setting | Yes |
Features | Does Not Use an Electrical Power Source, Lightweight and Reliable, Locking Handle for Safety, Magnet Stays Clean, Magnet Turns Completely On and Off |
Positioner Color | Yellow |
Plate Thickness | 0.12 in |
For Use On | Flat and Round Surface |
Stability Temperature | 176 Degrees F |
Positioner Type | Utility Hook |
Switchable On/Off | Switchable |
Housing Material | Steel |
Handle Type | No Handle |
Maximum Pull | 120 lb |
Total Load Capacity | 120 lb |
Description
Utility Hook, Color Yellow, Material Steel, Overall Height 3 1/2 in, Overall Length 1 9/10 in, Total Load Capacity 120 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Benchtop Solder Smoke Absorber, ESD Safe (WSA350)
- STEINER Welding Blanket, 10 x 8 ft., Black (376-8X10)
- AMERICAN TORCH TIP Nozzle 5/8" HD SP, Pk2 (HD24-62)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E630-16, 5 lb. (23XL66)
- MAGSWITCH Fixturing Angle, 600 lb. Max. Pull, Steel (8100495)
- MAGSWITCH Fixturing Dolly, Steel, On/Off Setting (8100361)
- MAGSWITCH Fixturing Jig, 60 lb. Max. Pull, Steel (8100514)
- MAGSWITCH Lifting Magnet, 1100lb. Max. Pull, Steel (8100089)
- MAGSWITCH Fixturing Square, 600 lb. Max. Pull, Steel (8100106)
- MAGSWITCH Fixturing Mount, 150 lb. Max. Pull, Steel (8100006)
- NELSON STUD WELDING #6 NCD x Copper Alloy Chuck (500-001-356)
- Magswitch Welding Accessories