Shop All Welding Accessories
Magswitch
Sheet Leveler, Steel, On/Off Setting
Mfr # 8100553
Zoro # G3339618
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Magnetic, Adjustable
- Color Yellow
- Characteristics Pry Point
- Overall Height 13.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magswitch
- MFR # 8100553
- Zoro # G3339618
- UPC # 878628001514
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 13.8 in |
Overall Width | 7.1 in |
Overall Length | 10 in |
Details
Item | Beam Press |
Material | Steel |
Type | Magnetic, Adjustable |
Color | Yellow |
Characteristics | Pry Point |
On/Off Setting | Yes |
Stability Temp. | 176 Degrees F |
Stability Temperature | 176 Degrees F |
Housing Material | Steel |
Switchable On/Off | Switchable |
Positioner Type | Beam Press |
Positioner Color | Yellow |
Description
Beam Press, Overall Height 13.8 in, Overall Length 10 in, Overall Width 7.1 in, Switchable On/Off Switchable, Features Attaches to MLAY 1000x4 or 1000x6 Lifting Magnet, Easy-Carry Handle Allows for Transportation by One or Two People, Provides Pry Point for Fitting Stiffener Beams, Housing Material Steel, Positioner Color Yellow, Positioner Type Beam Press, Stability Temperature 176 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN Air-Cooled TIG Torch (K1782-16)
- CAMCO SINGLE STAGE PROPANE LOW PRESS REGULATOR, CLAMSHELL (59013)
- AMERICAN TORCH TIP Nozzle, 10N47, PK10 (10N47)
- AMERICAN TORCH TIP Cutting Tip, size 1 (164-1)
- MAGSWITCH Mini-Angle Welding Magnet 8100352 (MA388495)
- MAGSWITCH Fixturing Angle, 150 lb. Max. Pull, Steel (8100090)
- MAGSWITCH Lifting Magnet, 3900 lb. Max. Pull, Steel (8100403)
- MAGSWITCH Boomer Angle, 150 lb. Max. Pull, Steel (8130177)
- MAGSWITCH Boomer Angle, 400 lb. Max. Pull, Steel (8100091)
- MAGSWITCH Fixturing Square, Steel, On/Off Setting (8100580)
- XTRWELD EHL25 Lenco Style Electrode Holder, 250 Amp (EHL250)
- Magswitch Welding Accessories