Shop All Welding Accessories
Magswitch
Pivoting Angle, 200 lb. Max. Pull, Steel
Mfr # 8100552
Zoro # G3339207
product price: $254.00
/ea
Free Shipping & Returns
$254.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Magnetic, Adjustable
- Color Yellow
- Characteristics Finned Design, Rated Ampacity 800A, Switchable Technology
- Overall Height 2.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magswitch
- MFR # 8100552
- Zoro # G3339207
- UPC # 878628002955
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 2.9 in |
Overall Width | 3.9 in |
Overall Length | 4.9 in |
Details
Item | Ground Clamp |
Material | Steel |
Type | Magnetic, Adjustable |
Color | Yellow |
Characteristics | Finned Design, Rated Ampacity 800A, Switchable Technology |
Thickness | 3/16 in |
Angle | 45 Degrees |
On/Off Setting | Yes |
Stability Temp. | 176 Degrees F |
Max. Pull | 300 lb |
Features | 800 Amp Ground Clamp, Fin Design |
Compatible with Surface Type | Flat, Round |
Clamp Body Material | Steel |
Maximum Current | 800 A |
Compatible Cable Gauge | 2/0 AWG |
Maximum Pull | 300 lb |
Compatible Cable Gauge (Maximum) | 2/0 AWG |
Compatible Cable Gauge Range | 2/0 AWG |
Positioning Angles | 45 Degrees |
Clamp Type | Ground Clamp |
Description
Ground Clamp, Maximum Current 800 A, Compatible Cable Gauge (Maximum) 2/0 AWG, Clamp Body Material Steel, Maximum Pull 300 lb, Clamp Type Ground Clamp, Compatible with Surface Type Flat, Round, Features 800 Amp Ground Clamp, Fin Design, Overall Height 2.9 in, Overall Length 4.9 in, Overall Width 3.9 in, Positioning Angles 45 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB Dual Shield 710x-M 045x33/AWS-AWSE71T-1M (245019807)
- MILLER ELECTRIC Contractor Kit, TIG/Stick Welding (301309)
- QUICKCABLE Solder Pellets, Bag, PK5 (5536)
- MILLER ELECTRIC Collet, Copper, Gas Lens, 3/32 In, PK2 (13N23L)
- MAGSWITCH Fixturing Jig, 60 lb. Max. Pull, Steel (8100514)
- MAGSWITCH Fixturing Square, 1000 lb Max. Pull, Steel (8100099)
- MAGSWITCH Hand Lifter, 235 lb. Max. Pull, Steel (8100359)
- MAGSWITCH Lifting Magnet, 1100lb. Max. Pull, Steel (8100089)
- MAGSWITCH Lifting Magnet, 3900 lb. Max. Pull, Steel (8100403)
- MAGSWITCH Fixturing Angle, 400 lb. Max. Pull, Steel (8100548)
- LINCOLN ELECTRIC Flint StrikerFlints (KH790)
- Magswitch Welding Accessories