Shop All Welding Accessories
Magswitch
Lifting Magnet, 4016 lb. Max. Pull, Steel
Mfr # 8100482
Zoro # G3339712
product price: $4,045.99
/ea
Free Shipping & Returns
$4,045.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Magnetic, Adjustable
- Color Yellow
- Characteristics Heavy Duty, Switchable Technology
- Overall Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magswitch
- MFR # 8100482
- Zoro # G3339712
- UPC # 878628001378
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 10 in |
Overall Width | 7.7 in |
Overall Length | 20.1 in |
Details
Item | Lifting Magnet |
Material | Steel |
Type | Magnetic, Adjustable |
Color | Yellow |
Characteristics | Heavy Duty, Switchable Technology |
Thickness | 1 19/64 in |
Stability Temp. | 176 Degrees F |
Max. Pull | 6,088 lb |
On/Off Setting | Yes |
Features | Compact, Lightweight and Easy Actuation, Does Not Require an Electrical Power Source, Lock On and Off Handle, Magnet Stays Clean, Magnet Turns Completely On and Off, Pivoting Hook Allows Lift from Horizontal to Vertical |
Positioner Color | Yellow |
Handle Type | No Handle |
For Use On | Flat and Round Surface |
Maximum Pull | 6,088 lb |
Plate Thickness | 1 in |
Housing Material | Steel |
Positioner Type | Lifting Magnet |
Stability Temperature | 176 Degrees F |
Switchable On/Off | Switchable |
Description
Lifting Magnet, Maximum Pull 6,088 lb, Overall Height 10 in, Overall Length 20.1 in, Overall Width 7.7 in, Switchable On/Off Switchable, Features Compact, Lightweight and Easy Actuation, Does Not Require an Electrical Power Source, Lock On and Off Handle, Magnet Stays Clean, Magnet Turns Completely On and Off, Pivoting Hook Allows Lift from Horizontal to Vertical, For Use On Flat and Round Surface, Handle Type No Handle, Housing Material Steel, Plate Thickness 1 in, Positioner Color Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 44 lb (ED021276)
- VICTOR Valve, Check (0690-0011)
- MILLER ELECTRIC Gas Hose, Grade R, Heavy Duty (248169)
- LINCOLN ELECTRIC Welding Gun Liner .035-3/64" (KP44N-3545-15)
- MAGSWITCH Lifting Magnet, 2733 lb. Max. Pull, Steel (8100484)
- MAGSWITCH Lifting Magnet, 3900 lb. Max. Pull, Steel (8100403)
- MAGSWITCH Utility Hook, 40 lb. Max. Pull, Steel (8100012)
- MAGSWITCH Fixturing Square, Steel, On/Off Setting (8100610)
- MAGSWITCH Welding Square, 150 lb. Max. Pull, Steel (8100494)
- MAGSWITCH Fixturing Square, Steel, On/Off Setting (8100580)
- ARC-ZONE Silver-Red Custom Anodized Cordless Sharpie DX Adjustable, Kit (A-PTGK-DXCL-SSR-K)
- Magswitch Welding Accessories