Shop All Welding Accessories
Magswitch
Lifting Magnet, 2733 lb. Max. Pull, Steel
Mfr # 8100484
Zoro # G3339609
product price: $1,356.99
/ea
Free Shipping & Returns
$1,356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Magnetic, Adjustable
- Color Yellow
- Characteristics Heavy Duty, Switchable Technology
- Overall Height 10.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magswitch
- MFR # 8100484
- Zoro # G3339609
- UPC # 878628001354
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 10.5 in |
Overall Width | 7.7 in |
Overall Length | 12.6 in |
Details
Item | Lifting Magnet |
Material | Steel |
Type | Magnetic, Adjustable |
Color | Yellow |
Characteristics | Heavy Duty, Switchable Technology |
Thickness | 3/4 in |
On/Off Setting | Yes |
Stability Temp. | 176 Degrees F |
Max. Pull | 2,004 lb |
Features | Compact, Lightweight and Easy Actuation, Does Not Require an Electrical Power Source, Lock On and Off Handle, Stays Clean, Magnet Turns Completely On and Off, Pivoting Hook Allows Lift from Horizontal to Vertical |
Handle Type | No Handle |
Maximum Pull | 2,000 lb |
Housing Material | Steel |
For Use On | Flat and Round Surface |
Stability Temperature | 176 Degrees F |
Switchable On/Off | Switchable |
Plate Thickness | 0.75 in |
Positioner Type | Lifting Magnet |
Positioner Color | Yellow |
Description
Lifting Magnet, Maximum Pull 2,000 lb, Overall Height 10.5 in, Overall Length 12.6 in, Overall Width 7.7 in, Switchable On/Off Switchable, Features Compact, Lightweight and Easy Actuation, Does Not Require an Electrical Power Source, Lock On and Off Handle, Stays Clean, Magnet Turns Completely On and Off, Pivoting Hook Allows Lift from Horizontal to Vertical, For Use On Flat and Round Surface, Handle Type No Handle, Housing Material Steel, Plate Thickness 0.75 in, Positioner Color Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Table Clamp, 4500 lb., 16-59/64in.D (TW28-30-12K)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-540, 0 to 50 psi, Use With: Oxygen (KH1015)
- WESTWARD Thoriated Tungsten Electrode 1/8" Dia., AWS A5.12, PK10 (49H753)
- WELLER Soldering Tip, PK 3 (WLTCH60IR80)
- MAGSWITCH Fixturing Tether, 235 lb. Max. Pull, Stee (8100377)
- MAGSWITCH Lifting Magnet, 2285 lb. Max. Pull, Steel (8100360)
- MAGSWITCH Pivoting Angle, 200 lb. Max. Pull, Steel (8100552)
- MAGSWITCH Hand Lifter, 600 lb. Max. Pull, Steel (8100025)
- MAGSWITCH Welding Angle, 90 lb. Max. Pull, Steel (8100352)
- MAGSWITCH Fixturing Angle, 400 lb. Max. Pull, Steel (8100548)
- Magswitch Welding Accessories