Shop All Welding Accessories
Magswitch
Hand Lifter, 800 lb. Max. Pull, Steel
Mfr # 8100821
Zoro # G3339478
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Magnetic, Adjustable
- Color Yellow
- Characteristics Pipe Groove, Powerful Magnet
- Overall Height 4.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magswitch
- MFR # 8100821
- Zoro # G3339478
- UPC # 878628003112
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 4.4 in |
Overall Width | 7.3 in |
Overall Length | 23 in |
Details
Item | Hand Lifter |
Material | Steel |
Type | Magnetic, Adjustable |
Color | Yellow |
Characteristics | Pipe Groove, Powerful Magnet |
Angle | 180 Degrees |
On/Off Setting | Yes |
Max. Pull | 431 lb |
Stability Temp. | 176 Degrees F |
Features | Adjustable Range Length, Does Not Use an Electrical Power Source, Handling Sharp or Dirty Steel or Scrap, Lightweight and Easy to Use |
Maximum Pull | 470 lb |
Positioner Type | Hand Lifter |
Housing Material | Steel |
Number of Angles | 1 |
Stability Temperature | 176 Degrees F |
Plate Thickness | 0.19 in |
Positioner Color | Yellow |
Switchable On/Off | Switchable |
For Use On | Flat and Round Surface |
Description
Hand Lifter, Maximum Pull 470 lb, Overall Height 4.4 in, Overall Length 23 in, Overall Width 7.3 in, Switchable On/Off Switchable, Number of Angles 1, Features Adjustable Range Length, Does Not Use an Electrical Power Source, Handling Sharp or Dirty Steel or Scrap, Lightweight and Easy to Use, For Use On Flat and Round Surface, Housing Material Steel, Plate Thickness 0.19 in, Positioner Color Yellow, Positioner Type Hand Lifter, Stability Temperature 176 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB Front Lens Cover, PK10 (0700000010)
- JACKSON SAFETY Capmount Adapt NonSlot Cap Spark Deflect Clips Onto Cap Univ (14943)
- WELDCRAFT 1/8 Gas Lens Collet Bodies (366-45V45)
- HOBART FILLER METALS FCAW Welding Wire, E71T, 0.035, 10lb (S222308-G22)
- MAGSWITCH Fixturing Square, Steel, On/Off Setting (8100523)
- MAGSWITCH Lifting Magnet, 3900 lb. Max. Pull, Steel (8100403)
- MAGSWITCH Boomer Angle, 400 lb. Max. Pull, Steel (8100091)
- MAGSWITCH Lifting Magnet, 667 lb. Max. Pull, Steel (8100088)
- MAGSWITCH Ground Clamp, 300 lb. Max. Pull, Steel (8100747)
- MAGSWITCH Welding Angle, 150 lb. Max. Pull, Steel (8100350)
- KT INDUSTRIES Crowfoot Male Plug (2-2655)
- Magswitch Welding Accessories