Shop All Welding Accessories
Magswitch
Hand Lifter, 470 lb. Max. Pull, Steel
Mfr # 8100810
Zoro # G3339338
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Magnetic, Adjustable
- Color Yellow
- Characteristics Pipe Groove, Powerful Magnet
- Overall Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magswitch
- MFR # 8100810
- Zoro # G3339338
- UPC # 878628004126
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 5 in |
Overall Width | 4.9 in |
Overall Length | 6.9 in |
Details
Item | Hand Lifter |
Material | Steel |
Type | Magnetic, Adjustable |
Color | Yellow |
Characteristics | Pipe Groove, Powerful Magnet |
Angle | 180 Degrees |
On/Off Setting | Yes |
Max. Pull | 375 lb |
Stability Temp. | 176 Degrees F |
Features | Does Not Use an Electrical Power Source, Handling Sharp or Dirty Steel or Scrap, Ideal for Small Parts from the Cutting Table, Lightweight and Easy to Use, Magnet Stays Clean, Magnet Turns Completely On and Off |
Number of Angles | 1 |
Stability Temperature | 176 Degrees F |
Maximum Pull | 390 lb |
Switchable On/Off | Switchable |
Housing Material | Steel |
Plate Thickness | 0.38 in |
Positioner Color | Yellow |
Positioner Type | Hand Lifter |
For Use On | Flat and Round Surface |
Description
Hand Lifter, Maximum Pull 390 lb, Overall Height 5 in, Overall Length 6.9 in, Overall Width 4.9 in, Switchable On/Off Switchable, Number of Angles 1, Features Does Not Use an Electrical Power Source, Handling Sharp or Dirty Steel or Scrap, Ideal for Small Parts from the Cutting Table, Lightweight and Easy to Use, Magnet Stays Clean, Magnet Turns Completely On and Off, For Use On Flat and Round Surface, Housing Material Steel, Plate Thickness 0.38 in, Positioner Color Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTREL Magnifying Lens 1.00, For OPTREL Helmets (5000.050)
- BERNARD Adapter Head, Tweco #1, PK100 (1380019)
- MILLER ELECTRIC Standard Tip, 40 A, For 60T, 80CX, 100T, PK5 (212725)
- WILSON Wilson Transparent Welding Curtains (36296)
- MAGSWITCH Welding Square, 150 lb. Max. Pull, Steel (8100494)
- MAGSWITCH Hand Lifter, 800 lb. Max. Pull, Steel (8100821)
- MAGSWITCH Fixturing Square, Steel, On/Off Setting (8100580)
- MAGSWITCH Fixturing Square, 600 lb. Max. Pull, Steel (8100106)
- MAGSWITCH Lifting Magnet, 2285 lb. Max. Pull, Steel (8100360)
- MAGSWITCH Welding Angle, 90 lb. Max. Pull, Steel (8100352)
- Magswitch Welding Accessories