Shop All Welding Accessories
Magswitch
Hand Lifter, 400 lb. Max. Pull, Steel
Mfr # 8100795
Zoro # G3339310
product price: $148.00
/ea
Free Shipping & Returns
$148.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Magnetic, Adjustable
- Color Yellow
- Characteristics Pipe Groove, Powerful Magnet
- Overall Height 4.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magswitch
- MFR # 8100795
- Zoro # G3339310
- UPC # 878628003020
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 4.1 in |
Overall Width | 4.9 in |
Overall Length | 6.9 in |
Height | 4.1" |
Description
Hand Lifter, Maximum Pull 235 lb, Overall Height 4.1 in, Overall Length 6.9 in, Overall Width 4.9 in, Switchable On/Off Switchable, Number of Angles 1, Features Does Not Use an Electrical Power Source, Lightweight and Easy to Use, Magnet Stays Clean, Magnet Turns Completely On and Off, For Use On Flat and Round Surface, Handle Type No Handle, Housing Material Steel, Plate Thickness 0.19 in, Positioner Color Yellow, Positioner Type Hand Lifter, Stability Temperature 176 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON SS Arc, Welding Electrode, 3/32"x12", 1lb. (E4043-332-01)
- H&S AUTOSHOT Black Switch / Trigger For 5590 (UNI-5015)
- HARRIS Heat Tip, For Use With D-50-CL Tip Tube (1800020)
- INDUCTION INNOVATIONS Preformed Coil, 7/8" ID (MD99-601)
- MAGSWITCH Hand Lifter, 600 lb. Max. Pull, Steel (8100025)
- MAGSWITCH Fixturing Tether, 235 lb. Max. Pull, Stee (8100377)
- MAGSWITCH Fixturing Dolly, Steel, On/Off Setting (8100361)
- MAGSWITCH Mini-Angle Welding Magnet 8100352 (MA388495)
- MAGSWITCH Fixturing Square, Steel, On/Off Setting (8100580)
- MAGSWITCH Fixturing Angle, 400 lb. Max. Pull, Steel (8100548)
- POWERWELD Pipe Welding Clamp, 5 in. - 12 in. (PWC512SS)
- Magswitch Welding Accessories