Shop All Welding Accessories
Magswitch
Hand Lifter, 198 lb. Max. Pull, Steel
Mfr # 8800487
Zoro # G3898461
product price: $593.99
/ea
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Magnetic, Adjustable
- Color Yellow
- Characteristics Compact, Lightweight
- Overall Height 5.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magswitch
- MFR # 8800487
- Zoro # G3898461
- UPC # 878628003006
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 5.3 in |
Overall Width | 3 in |
Overall Length | 6.8 in |
Details
Item | Hand Lifter |
Material | Steel |
Type | Magnetic, Adjustable |
Color | Yellow |
Characteristics | Compact, Lightweight |
Includes | (2) Batteries |
Max. Pull | 198 lb |
Stability Temp. | 176 Degrees F |
On/Off Setting | Yes |
Features | Battery Strength Indicator, Cordless Electric Rechargeable 4 Volt Battery with Charger (includes 2 Batteries), Fast Pick Up and Transport, High Duty Cycle Magnet, Push Button On/Off Control |
Housing Material | Steel |
Switchable On/Off | Switchable |
For Use On | Flat and Round Surface |
Positioner Type | Hand Lifter |
Maximum Pull | 197 lb |
Plate Thickness | 0.25 in |
Stability Temperature | 176 Degrees F |
Positioner Color | Yellow |
Description
Hand Lifter, Maximum Pull 197 lb, Overall Height 5.3 in, Overall Length 6.8 in, Overall Width 3 in, Switchable On/Off Switchable, Features Battery Strength Indicator, Cordless Electric Rechargeable 4 Volt Battery with Charger (includes 2 Batteries), Fast Pick Up and Transport, High Duty Cycle Magnet, Push Button On/Off Control, For Use On Flat and Round Surface, Housing Material Steel, Includes (2) Batteries, Plate Thickness 0.25 in, Positioner Color Yellow, Positioner Type Hand Lifter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Polycarbonate Plate 2x4-1/4", Shade 12 (S16612)
- WESTERN ENTERPRISES Western Enterprises 312-112 Y Connection With Valve (312-112)
- MASTER APPLIANCE Microtorch, 2500 F, Butane, w/ Tip (MT-51H)
- WESTWARD Magnify Lens With Diopter 1.25 (33N561)
- MAGSWITCH Ground Clamp, 200 lb. Max. Pull, Steel (8100746)
- MAGSWITCH Lifting Magnet, 600 lb. Max. Pull, Plastic (8100364)
- MAGSWITCH Mini-Angle Welding Magnet 8100352 (MA388495)
- MAGSWITCH Fixturing Angle, 150 lb. Max. Pull, Steel (8100090)
- MAGSWITCH Fixturing Tether, 235 lb. Max. Pull, Stee (8100377)
- MAGSWITCH Fixturing Jig, 150 lb. Max. Pull, Steel (8110005)
- POWERWELD Auto-Ignite Hand Torch, Propane/MAPP (PW8000T)
- Magswitch Welding Accessories