Shop All Welding Accessories
Magswitch
Ground Clamp, 90 lb. Max. Pull, Steel
Mfr # 8100920
Zoro # G3339259
product price: $1,758.99
/ea
Free Shipping & Returns
$1,758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Magnetic, Adjustable
- Color Yellow
- Characteristics Requires no electricity, Swivel base
- Overall Height 16.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magswitch
- MFR # 8100920
- Zoro # G3339259
- UPC # 878628003051
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 16.4 in |
Overall Width | 7.3 in |
Overall Length | 10.8 in |
Details
Item | Magnetic Drill |
Material | Steel |
Type | Magnetic, Adjustable |
Color | Yellow |
Characteristics | Requires no electricity, Swivel base |
Thickness | 1/8 in |
On/Off Setting | Yes |
Stability Temp. | 176 Degrees F |
Max. Pull | 1,172 lb |
Features | Drill Cuts Holes Up to 1-3/16 in Diameter and 2 in Deep, Drill Holds Strong on Thick or Thin Steel, Easy Cleaning, Inspection and Maintenance, Lightweight, Compact and Safe, Magnets Do Not Require Electricity and Stays in Place During Power Loss, Standard 3/4 in Weldon Spindle Will Take Popular Cutters, Base Magnets Can be 'Partially Actuated' in Order to Slide the Drill Into Precise Position |
Stability Temperature | 176 Degrees F |
Positioner Color | Yellow |
Maximum Pull | 1,169 lb |
Housing Material | Steel |
For Use On | Flat and Curved Surface |
Positioner Type | Mag Drill Disruptor |
Switchable On/Off | Switchable |
Description
Magnetic Drill, Maximum Pull 1,169 lb, Overall Height 16.4 in, Overall Length 10.8 in, Overall Width 7.3 in, Switchable On/Off Switchable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Airco Style 19" Straight Cutting Torch (R419)
- SIEVERT Torch Kit, Utility, Propane Fuel (HSK1-BS)
- WESTWARD Auto Dark Welding Helmet, Shade 5-8/8-13, Black/Red/White (44R233)
- SHARK INDUSTRIES 7018 Welding Rod - 1/8-in.- 5 Lb (11060)
- MAGSWITCH Ground Clamp, 300 lb. Max. Pull, Steel (8100747)
- MAGSWITCH Lifting Magnet, 3900 lb. Max. Pull, Steel (8100403)
- MAGSWITCH Mini-Angle Welding Magnet 8100352 (MA388495)
- MAGSWITCH Fixturing Square, 1000 lb Max. Pull, Steel (8100099)
- MAGSWITCH Pivoting Angle, 200 lb. Max. Pull, Steel (8100552)
- MAGSWITCH Fixturing Vise, 1000 lb. Max. Pull, Steel (8100438)
- ARC-ZONE Pro Upgrade Kit for Rod Guard TIG Rod Storage Containers (A-RGD36-UPGRADE)
- Magswitch Welding Accessories