Shop All Welding Accessories
Magswitch
Ground Clamp, 300 lb. Max. Pull, Steel
Mfr # 8100747
Zoro # G3898531
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Type Magnetic, Adjustable, 600A
- Color Yellow
- Characteristics Finned Design, Switchable Technology
- Overall Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magswitch
- MFR # 8100747
- Zoro # G3898531
- UPC # 878628002948
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 4 in |
Overall Width | 3.1 in |
Overall Length | 4.2 in |
Details
Item | Ground Clamp |
Material | Steel |
Type | Magnetic, Adjustable, 600A |
Color | Yellow |
Characteristics | Finned Design, Switchable Technology |
Max. Pull | 200 lb |
Stability Temp. | 176 Degrees F |
On/Off Setting | Yes |
Features | 800 Amp Ground Clamp, Fin Design |
Compatible Cable Gauge | 1/0 AWG |
Compatible Cable Gauge Range | 1/0 AWG |
Maximum Current | 600 A |
Clamp Type | Ground Clamp |
Compatible with Surface Type | Flat, Round |
Clamp Body Material | Steel |
Compatible Cable Gauge (Maximum) | 1/0 AWG |
Maximum Pull | 200 lb |
Description
Ground Clamp, Maximum Current 600 A, Compatible Cable Gauge (Maximum) 1/0 AWG, Clamp Body Material Steel, Maximum Pull 200 lb, Clamp Type Ground Clamp, Compatible with Surface Type Flat, Round, Features 800 Amp Ground Clamp, Fin Design, Overall Height 4 in, Overall Length 4.2 in, Overall Width 3.1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO WELD 1-3/8" x 8" Stud Dia. Copper Collet (CDB-015)
- HOBART FILLER METALS MIG Welding Wire, 70S2, 0.035, 11 lb (S308008-G23)
- MILLER ELECTRIC Spoolmatic, WC-24, 15/30 A, (137549)
- VICTOR Cutting Tip, 0-GPP (0333-0262)
- MAGSWITCH Fixturing Mount, 150 lb. Max. Pull, Steel (8100006)
- MAGSWITCH Utility Hook, 40 lb. Max. Pull, Steel (8100012)
- MAGSWITCH Fixturing Jig, 150 lb. Max. Pull, Steel (8110005)
- MAGSWITCH Hand Lifter 235 Fixed (MA388935)
- MAGSWITCH Fixturing Square, 400 lb. Max. Pull, Stee (8100238)
- MAGSWITCH Fixturing Vise, 1500 lb. Max. Pull, Steel (8100450)
- JACKSON SAFETY 4 Jumbo Contour Marker Alum Pipes 8–48 Diameter (14773)
- Magswitch Welding Accessories