Shop All Welding Accessories
Magswitch
Ground Clamp, 200 lb. Max. Pull, Steel
Mfr # 8100746
Zoro # G3898522
product price: $59.65
/ea
$59.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Magnetic, Adjustable
- Color Yellow
- Characteristics Finned Design, Rated Ampacity 300A, Switchable Technology
- Overall Height 2.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magswitch
- MFR # 8100746
- Zoro # G3898522
- UPC # 878628002931
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 2.3 in |
Overall Width | 1.9 in |
Overall Length | 2.9 in |
Details
Item | Ground Clamp |
Material | Steel |
Type | Magnetic, Adjustable |
Color | Yellow |
Characteristics | Finned Design, Rated Ampacity 300A, Switchable Technology |
Stability Temp. | 176 Degrees F |
Max. Pull | 90 lb |
On/Off Setting | Yes |
Features | 800 Amp Ground Clamp, Fin Design |
Compatible with Surface Type | Flat, Round |
Clamp Type | Ground Clamp |
Compatible Cable Gauge | #3 AWG |
Maximum Pull | 90 lb |
Maximum Current | 300 A |
Clamp Body Material | Steel |
Compatible Cable Gauge (Maximum) | 3 AWG |
Compatible Cable Gauge Range | 3 AWG |
Description
Ground Clamp, Maximum Current 300 A, Compatible Cable Gauge (Maximum) 3 AWG, Clamp Body Material Steel, Maximum Pull 90 lb, Clamp Type Ground Clamp, Compatible with Surface Type Flat, Round, Features 800 Amp Ground Clamp, Fin Design, Overall Height 2.3 in, Overall Length 2.9 in, Overall Width 1.9 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO WELD 3/8" x Plastic Stop Pin (033-782)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (64-4315)
- AMERICAN BEAUTY TOOLS Tweezer-Style Soldering System, 250w (10502)
- ELECTRIDUCT Electronic 18 pc. Master Tool Kit (TL-ZS-EMK-906)
- MAGSWITCH Fixturing Dolly, Steel, On/Off Setting (8100361)
- MAGSWITCH Fixturing Square, 600 lb. Max. Pull, Steel (8100106)
- MAGSWITCH Fixturing Angle, 150 lb. Max. Pull, Steel (8100090)
- MAGSWITCH Boomer Angle, 150 lb. Max. Pull, Steel (8130177)
- MAGSWITCH Fixturing Square, 1000 lb Max. Pull, Steel (8100099)
- MAGSWITCH Welding Angle, 150 lb. Max. Pull, Steel (8100351)
- INSIZE Electronic Welding Gage, SS (4831-20A)
- Magswitch Welding Accessories