Shop All Welding Accessories
Magswitch
Fixturing Vise, 1500 lb. Max. Pull, Steel
Mfr # 8100450
Zoro # G3339469
product price: $530.00
/ea
Free Shipping & Returns
$530.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Magnetic, Adjustable
- Color Yellow
- Characteristics Compact, Incredible Strength
- Overall Height 5.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magswitch
- MFR # 8100450
- Zoro # G3339469
- UPC # 878628001347
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 5.4 in |
Overall Width | 4.3 in |
Overall Length | 5.9 in |
Description
Fixturing Vise, Maximum Pull 1,000 lb, Overall Height 5.4 in, Overall Length 5.9 in, Overall Width 4.3 in, Positioning Angles 45 Degrees , 60 Degrees , 75 Degrees , 90 Degrees , 105 Degrees , 120 Degrees , 135 Degrees , Switchable On/Off Switchable, Number of Angles 7, Features Dual Use Magswitch Workholding Tool, Magnetic On/Off, For Use On Flat and Round Surface, Handle Type Knob, Housing Material Steel, Plate Thickness 0.5 in, Positioner Color Yellow, Positioner Type Mini Multi-Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Wood Burning (WLIWBK2512A)
- VICTOR Gas Regulator, Single Stage, CGA-510, 2 to 40 psi, Use With: Liquefied Propane (0781-0589)
- BLACK SWAN Cement Swab - 2-7/8" Opening gal. (11120)
- COUGARTRON Marking Fluid, Bottle, Capacity 1 pt (WELC3115)
- MAGSWITCH Fixturing Angle, 150 lb. Max. Pull, Steel (8100090)
- MAGSWITCH Hand Lifter, 235 lb. Max. Pull, Steel (8100359)
- MAGSWITCH Hand Lifter, 198 lb. Max. Pull, Steel (8800487)
- MAGSWITCH Ground Clamp, 90 lb. Max. Pull, Steel (8100920)
- MAGSWITCH Fixturing Jig, 150 lb. Max. Pull, Steel (8110005)
- MAGSWITCH Ground Clamp, 200 lb. Max. Pull, Steel (8100746)
- US HARDWARE Stem+Bonnet P-673C (P-673C)
- Magswitch Welding Accessories