Shop All Welding Accessories
Magswitch
Fixturing Square, Steel, On/Off Setting
Mfr # 8100610
Zoro # G3339143
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Magnetic, Adjustable
- Color Yellow
- Characteristics High Heat Capability, Switchable Technology, Tapped Holes for Fixture
- Overall Height 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magswitch
- MFR # 8100610
- Zoro # G3339143
- UPC # 878628001644
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 2.5 in |
Overall Width | 1.3 in |
Overall Length | 1.9 in |
Details
Item | Magnetic Welding Square |
Material | Steel |
Type | Magnetic, Adjustable |
Color | Yellow |
Characteristics | High Heat Capability, Switchable Technology, Tapped Holes for Fixture |
Thickness | 1/4 in |
Max. Pull | 150 lb |
Stability Temp. | 356 Degrees F |
On/Off Setting | Yes |
Features | High Heat Capability, Switchable Technology |
Plate Thickness | 0.25 in |
Maximum Pull | 150 lb |
Stability Temperature | 356 Degrees F |
Tapped Holes | Yes |
Number of Angles | 1 |
Positioner Color | Yellow |
Switchable On/Off | Switchable |
Housing Material | Steel |
Positioner Type | Magnetic Welding Square |
Description
Magnetic Welding Square, Maximum Pull 150 lb, Overall Height 2.5 in, Overall Length 1.9 in, Overall Width 1.3 in, Switchable On/Off Switchable, Number of Angles 1, Features High Heat Capability, Switchable Technology, Housing Material Steel, Plate Thickness 0.25 in, Positioner Color Yellow, Positioner Type Magnetic Welding Square, Stability Temperature 356 Degrees F, Tapped Holes Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Regulator, Single Stage, CGA-590, 0 to 50 psi, Use With: Industrial Air (KH1012)
- LINCOLN ELECTRIC 12" Stick Electrode 3/32" Dia., AWS E6010, 5 lb. (ED033509)
- ARCAIR Gouging Elect., Copperclad, 3/8x17, PK100 (24064003)
- WELLER Soldering Iron 30W (WL30)
- MAGSWITCH Fixturing Jig, 60 lb. Max. Pull, Steel (8100818)
- MAGSWITCH Fixturing Angle, 600 lb. Max. Pull, Steel (8100495)
- MAGSWITCH Fixturing Tether, 235 lb. Max. Pull, Stee (8100377)
- MAGSWITCH Fixturing Dolly, Steel, On/Off Setting (8100361)
- MAGSWITCH Mini-Angle Welding Magnet 8100352 (MA388495)
- MAGSWITCH Magnetic Pry Bar, 1100 lb Max. Pull, Steel (8100935)
- FLEXTUR Welding Table, 96"D x 35"H x 48"W, Metal (78909525)
- Magswitch Welding Accessories