Shop All Welding Accessories
Magswitch
Fixturing Square, Steel, On/Off Setting
Mfr # 8100523
Zoro # G3339353
Free Shipping & Returns
$167.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Magnetic, Adjustable
- Color Yellow
- Characteristics Switchable Technology, Tapped Holes for Fixture
- Overall Height 2.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magswitch
- MFR # 8100523
- Zoro # G3339353
- UPC # 878628001620
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 2.6 in |
Overall Width | 3.2 in |
Overall Length | 4.6 in |
Details
Item | Fixturing Mount |
Material | Steel |
Type | Magnetic, Adjustable |
Color | Yellow |
Characteristics | Switchable Technology, Tapped Holes for Fixture |
Thickness | 1/4 in |
Stability Temp. | 356 Degrees F |
Max. Pull | 420 lb |
On/Off Setting | Yes |
Features | 90 Degree Actuation, Fast Precise Positioning with Strong Hold, Does Not Use an Electrical Power Source, Holds Flat and Round Surfaces of Steel, Magnet Stays Clean, Magnet Turns Completely On and Off, Multiple Threaded Holes on the Top |
Positioner Type | Mag Mount |
Tapped Holes | Yes |
Number of Angles | 1 |
Housing Material | Steel |
Plate Thickness | 0.25 in |
Maximum Pull | 400 lb |
Positioning Angles | 90 Degrees |
For Use On | Flat and Round Surface |
Stability Temperature | 176 Degrees F |
Positioner Color | Yellow |
Switchable On/Off | Switchable |
Description
Fixturing Mount, Maximum Pull 400 lb, Overall Height 2.6 in, Overall Length 4.6 in, Overall Width 3.2 in, Positioning Angles 90 Degrees , Switchable On/Off Switchable, Number of Angles 1, Features 90 Degree Actuation, Fast Precise Positioning with Strong Hold, Does Not Use an Electrical Power Source, Holds Flat and Round Surfaces of Steel, Magnet Stays Clean, Magnet Turns Completely On and Off, Multiple Threaded Holes on the Top, For Use On Flat and Round Surface, Housing Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Solder Wire (T0051403099)
- MILWAUKEE TOOL M12 SOLDERING KIT 12V (ML2488-21)
- POWERWELD Victor Style Cutting Tip, MD, Acetylene, #3 (0331-0016) (3-3-101)
- TILLMAN Welding Blanket, 8 ft. H x 8 ft. W, Amber (590B88)
- MAGSWITCH Fixturing Angle, 600 lb. Max. Pull, Steel (8100454)
- MAGSWITCH Boomer Angle, 150 lb. Max. Pull, Steel (8130177)
- MAGSWITCH Utility Hook, 40 lb. Max. Pull, Steel (8100012)
- MAGSWITCH Fixturing Jig, 60 lb. Max. Pull, Steel (8100818)
- MAGSWITCH Fixturing Dolly, Steel, On/Off Setting (8100361)
- MAGSWITCH Fixturing Jig, 150 lb. Max. Pull, Steel (8110005)
- MAGNAFLUX Electromagnetic Particle Yoke (Y-2)
- Magswitch Welding Accessories