Shop All Welding Accessories
Magswitch
Fixturing Mount, 600 lb. Max. Pull, Steel
Mfr # 8100625
Zoro # G3770142
product price: $229.00
/ea
Free Shipping & Returns
$229.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Magnetic, Adjustable
- Color Yellow
- Characteristics High Heat Capability, Switchable Technology, Tapped Holes for Fixture
- Overall Height 1.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magswitch
- MFR # 8100625
- Zoro # G3770142
- UPC # 878628002887
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 1.6 in |
Overall Width | 3.6 in |
Overall Length | 2.5 in |
Details
Item | Magnetic Welding Square |
Material | Steel |
Type | Magnetic, Adjustable |
Color | Yellow |
Characteristics | High Heat Capability, Switchable Technology, Tapped Holes for Fixture |
Thickness | 3/8 in |
On/Off Setting | Yes |
Stability Temp. | 356 Degrees F |
Max. Pull | 399 lb |
Features | High Heat Capability, Switchable Technology |
Positioner Type | Magnetic Welding Square |
Housing Material | Steel |
Stability Temperature | 356 Degrees F |
Maximum Pull | 399 lb |
Positioner Color | Yellow |
Tapped Holes | Yes |
Switchable On/Off | Switchable |
Plate Thickness | 0.38 in |
Description
Magnetic Welding Square, Maximum Pull 399 lb, Overall Height 1.6 in, Overall Length 2.5 in, Overall Width 3.6 in, Switchable On/Off Switchable, Features High Heat Capability, Switchable Technology, Housing Material Steel, Plate Thickness 0.38 in, Positioner Color Yellow, Positioner Type Magnetic Welding Square, Stability Temperature 356 Degrees F, Tapped Holes Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON 7PC TUNGSTEN ELECTRODE STORAGE TUBE, RED-BLUE-GREEN-PINK-YELLOW-GRAY-LTBLUE (TST-7-ASSORTED)
- STEINER Two Panel Connector, For Weld Screen, PK2 (54202)
- ALCOTEC ER5356 3/64 16# Spool Alum MIG Wire (535616047)
- WALTER SURFACE TECHNOLOGIES Clean Voot, Welding Accesories, NARROW (54B028)
- MAGSWITCH Lifting Magnet, 2285 lb. Max. Pull, Steel (8100360)
- MAGSWITCH Welding Angle, 90 lb. Max. Pull, Steel (8100352)
- MAGSWITCH Fixturing Vise, 1500 lb. Max. Pull, Steel (8100450)
- MAGSWITCH Fixturing Angle, 150 lb. Max. Pull, Steel (8100090)
- MAGSWITCH Fixturing Square, Steel, On/Off Setting (8100580)
- MAGSWITCH Magnetic Pry Bar, 1100 lb Max. Pull, Steel (8100935)
- BDG Leather Welding Rod Holder, EA, Universal (64-1-683-K)
- Magswitch Welding Accessories