Shop All Welding Accessories
Magswitch
Fixturing Mount, 235 lb. Max. Pull, Steel
Mfr # 8100579
Zoro # G3339487
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Magnetic, Adjustable
- Color Yellow
- Characteristics Switchable Technology, Tapped Holes for Fixture
- Overall Height 1.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magswitch
- MFR # 8100579
- Zoro # G3339487
- UPC # 878628001606
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 1.6 in |
Overall Width | 2.2 in |
Overall Length | 3.1 in |
Description
Fixturing Mount, Maximum Pull 150 lb, Overall Height 1.6 in, Overall Length 3.1 in, Overall Width 2.2 in, Positioning Angles 90 Degrees , Switchable On/Off Switchable, Number of Angles 1, Features 90 Degree Actuation, Fast Precise Positioning with Strong Hold, Does Not Use an Electrical Power Source, Magnet Stays Clean, Magnet Turns Completely On and Off, Multiple Threaded Holes on the Top, For Use On Flat and Round Surface, Housing Material Steel, Plate Thickness 0.1 in, Positioner Color Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART WELDING PRODUCTS 14-1/2" Stick Electrode 1/8" Dia., AWS E6010, 50 lb. (S116551-G35)
- TWECO MIG Welding Gun, Spool Gun 160, 20 % (10271397)
- SMITH EQUIPMENT Torch Kit, NE Series Series, Acetylene (NE835A)
- NELSON STUD WELDING 1/4"-5/8" x Assembly Back Up Pin (500-017-017)
- MAGSWITCH Fixturing Angle, 150 lb. Max. Pull, Steel (8100090)
- MAGSWITCH Fixturing Square, 1000 lb Max. Pull, Steel (8100099)
- MAGSWITCH Pivoting Angle, 200 lb. Max. Pull, Steel (8100552)
- MAGSWITCH Magswitch 474-8100351 Mini Multi-Angle Welding Magnet With 300 Amp Ground (474-8100351)
- MAGSWITCH Hand Lifter, 400 lb. Max. Pull, Steel (8100795)
- MAGSWITCH Fixturing Jig, 60 lb. Max. Pull, Steel (8100818)
- BUILDPRO Inserta Clamp, 1/2 In (UEN5200)
- Magswitch Welding Accessories