Shop All Welding Accessories
Magswitch
Fixturing Jig, 95 lb. Max. Pull, Steel
Mfr # 8110004
Zoro # G3898400
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Magnetic, Adjustable
- Color Yellow
- Characteristics 1.8 in Center to Center Hole, Switchable Technology, Workholding Clamp
- Overall Height 1.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magswitch
- MFR # 8110004
- Zoro # G3898400
- UPC # 878628000043
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 1.8 in |
Overall Width | 1.3 in |
Overall Length | 2.2 in |
Dimensions | 2.2 x 1.3 x 1.8 in (55.8 x 33 x 45.7 mm) |
Center Hole Diameter | 1 4/5 in |
Description
Fixturing Jig, Maximum Pull 68 lb, Overall Height 1.8 in, Overall Length 2.2 in, Overall Width 1.3 in, Switchable On/Off Switchable, Center Hole Diameter 1 4/5 in, Features Designed with Screw Holes to Add More Security in a Fixture, Does Not Use an Electrical Power Source, Magnet Stays Clean, Magnet Turns Completely On and Off, For Use On Flat and Round Surface, Handle Type Knob, Housing Material Steel, Plate Thickness 0.13 in, Positioner Color Yellow, Positioner Type Mag Jig
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Welding Helmet Lens, 5-1/4" L, 4-1/2" W (289753)
- BLUE DEMON General Carbon Stl Tig Rod, 3/32x36x10lb (ER70S3-094-10T)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-11, 0.045", 25 lb (ED030638)
- WESTWARD Auto Dark Welding Helmet, Shade 5-8/8-13, Black/Red/White (44R233)
- MAGSWITCH Hand Lifter, 400 lb. Max. Pull, Steel (8100795)
- MAGSWITCH Lifting Magnet, 667 lb. Max. Pull, Steel (8100088)
- MAGSWITCH Boomer Angle, 600 lb. Max. Pull, Steel (8100453)
- MAGSWITCH Fixturing Square, Steel, On/Off Setting (8100580)
- MAGSWITCH Fixturing Jig, 60 lb. Max. Pull, Steel (8100514)
- MAGSWITCH Ground Clamp, 90 lb. Max. Pull, Steel (8100920)
- TWECO Electrode Holder- 200A- Copper Alloy (358-9110-1109)
- Magswitch Welding Accessories