Shop All Welding Accessories
Magswitch
Fixturing Dolly, Steel, On/Off Setting
Mfr # 8100361
Zoro # G3339679
Free Shipping & Returns
$1,082.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Magnetic, Adjustable
- Color Yellow
- Characteristics Extendable Handle
- Overall Height 54.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magswitch
- MFR # 8100361
- Zoro # G3339679
- UPC # 878628001163
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 54.4 in |
Overall Width | 9.3 in |
Overall Length | 24.5 in |
Details
Item | Sheet Handler |
Material | Steel |
Type | Magnetic, Adjustable |
Color | Yellow |
Characteristics | Extendable Handle |
Thickness | 3/8 in |
On/Off Setting | Yes |
Max. Pull | 1,470 lb |
Stability Temp. | 176 Degrees F |
Switchable On/Off | Switchable |
Stability Temperature | 176 Degrees F |
Positioner Type | Sheet Handle |
Positioner Color | Yellow |
Housing Material | Steel |
Maximum Pull | 1,800 lb |
Plate Thickness | 0.38 in |
Description
Sheet Handler, Maximum Pull 1,800 lb, Overall Height 60.6 in, Overall Length 24.5 in, Overall Width 9.3 in, Switchable On/Off Switchable, Features Beam Jacks, Extenda-Lifts, MagDolly, MagPress, MagVises, Housing Material Steel, Plate Thickness 0.38 in, Positioner Color Yellow, Positioner Type Sheet Handle, Stability Temperature 176 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Blanket, 8 ft. W, 10 ft., Black (316-8X10)
- SIEVERT Standard Burner, 148000 Btu (2943-02)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-350, 100 psi, Use With: Hydrogen, Methane (30-100-350)
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (322-6X10)
- MAGSWITCH Fixturing Mount, 150 lb. Max. Pull, Steel (8100006)
- MAGSWITCH Hand Lifter, 800 lb. Max. Pull, Steel (8100821)
- MAGSWITCH Fixturing Angle, 150 lb. Max. Pull, Steel (8100090)
- MAGSWITCH Beam Press, 150 lb. Max. Pull, Steel (8100433)
- MAGSWITCH Lifting Magnet, 2285 lb. Max. Pull, Steel (8100360)
- MAGSWITCH Fixturing Tether, 235 lb. Max. Pull, Stee (8100377)
- GENTEC SPARK LIGHTERS & REPLACEMENT FLINTS, Single-Flint Spark Lighter (25-300)
- Magswitch Welding Accessories