Shop All Welding Accessories
Magswitch
Fixturing Angle, Steel, On/Off Setting
Mfr # 8100540
Zoro # G3339651
product price: $329.00
/ea
Free Shipping & Returns
$329.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Magnetic, Adjustable
- Color Yellow
- Characteristics Leveling Accessory
- Overall Height 9.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magswitch
- MFR # 8100540
- Zoro # G3339651
- UPC # 878628001507
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 9.7 in |
Overall Width | 8.7 in |
Overall Length | 20.4 in |
Details
Item | Sheet Leveler |
Material | Steel |
Type | Magnetic, Adjustable |
Color | Yellow |
Characteristics | Leveling Accessory |
Angle | 90 Degrees |
Max. Pull | 6,446 lb |
Stability Temp. | 176 Degrees F |
On/Off Setting | Yes |
Features | Easy-Carry Handle |
Number of Angles | 1 |
Positioning Angles | 90 Degrees |
Plate Thickness | 2 in |
Housing Material | Steel |
Switchable On/Off | Switchable |
Stability Temperature | 176 Degrees F |
Positioner Color | Yellow |
Positioner Type | Heavy Sheet Leveler |
Maximum Pull | 6,446 lb |
Description
Sheet Leveler, Maximum Pull 6,446 lb, Overall Height 9.7 in, Overall Length 20.4 in, Overall Width 8.7 in, Positioning Angles 90 Degrees , Switchable On/Off Switchable, Number of Angles 1, Features Easy-Carry Handle, Housing Material Steel, Plate Thickness 2 in, Positioner Color Yellow, Positioner Type Heavy Sheet Leveler, Stability Temperature 176 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Mechanical Cable Splicer, #6 to #1/0 (CS-610)
- TURBOTORCH Torch Kit, X-5MC Series, Acetylene (0386-0384)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Nozzle (KP4141-5)
- LINCOLN ELECTRIC Control Cable (K1785-16)
- MAGSWITCH Fixturing Jig, 150 lb. Max. Pull, Steel (8110005)
- MAGSWITCH Lifting Magnet, 600 lb. Max. Pull, Plastic (8100364)
- MAGSWITCH Fixturing Angle, 150 lb. Max. Pull, Steel (8100090)
- MAGSWITCH Fixturing Dolly, Steel, On/Off Setting (8100361)
- MAGSWITCH Lifting Magnet, 2285 lb. Max. Pull, Steel (8100360)
- MAGSWITCH Lifting Magnet, 4016 lb. Max. Pull, Steel (8100482)
- LINCOLN ELECTRIC LINCOLN ELECTRIC Flexible Gun Tube (KP3200-1)
- Magswitch Welding Accessories