Shop All Welding Accessories
Magswitch
Fixturing Angle, 600 lb. Max. Pull, Steel
Mfr # 8100495
Zoro # G3339417
product price: $444.00
/ea
Free Shipping & Returns
$444.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Magnetic, Adjustable
- Color Black/Yellow
- Characteristics Locking knob, Powerful Magnet
- Overall Height 11.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magswitch
- MFR # 8100495
- Zoro # G3339417
- UPC # 878628001477
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 11.2 in |
Overall Width | 3.9 in |
Overall Length | 11.3 in |
Details
Item | Fixturing Angle |
Material | Steel |
Type | Magnetic, Adjustable |
Color | Black/Yellow |
Characteristics | Locking knob, Powerful Magnet |
Thickness | 3/8 in |
Angle | 90 Degrees |
On/Off Setting | Yes |
Max. Pull | 607 lb |
Stability Temp. | 176 Degrees F |
Features | Easy Turn On/Off, Patented Magswitch Technology for Complete On/Off Control that Requires No Cleaning |
Positioner Type | 90 Degree Angle |
Stability Temperature | 176 Degrees F |
Positioning Angles | 90 Degrees |
Number of Angles | 1 |
Maximum Pull | 607 lb |
Housing Material | Steel |
Plate Thickness | 0.38 in |
Positioner Color | Black, Yellow |
For Use On | Flat and Round Surface |
Switchable On/Off | Switchable |
Description
Fixturing Angle, Maximum Pull 607 lb, Overall Height 11.2 in, Overall Length 11.3 in, Overall Width 3.9 in, Positioning Angles 90 Degrees , Switchable On/Off Switchable, Number of Angles 1, Features Easy Turn On/Off, Patented Magswitch Technology for Complete On/Off Control that Requires No Cleaning, For Use On Flat and Round Surface, Housing Material Steel, Plate Thickness 0.38 in, Positioner Color Black, Yellow, Positioner Type 90 Degree Angle, Stability Temperature 176 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Cutting Tip, 1 Series, 6 Tip Size (0333-0268)
- STEINER Welding Curtain S-Hook, PK10 (41000)
- AMERICAN TORCH TIP Gas Lens Collet Body, 3/32 In, PK2 (45V64)
- VICTOR Heating Nozzle, 4-MFA Series (0323-0250)
- MAGSWITCH Hand Lifter, 400 lb. Max. Pull, Steel (8100795)
- MAGSWITCH Hand Lifter, 800 lb. Max. Pull, Steel (8100821)
- MAGSWITCH Fixturing Square, 600 lb. Max. Pull, Steel (8100106)
- MAGSWITCH Pivoting Angle, 200 lb. Max. Pull, Steel (8100552)
- MAGSWITCH Fixturing Jig, 95 lb. Max. Pull, Steel (8110004)
- MAGSWITCH Welding Square, 150 lb. Max. Pull, Steel (8100494)
- DIAMOND LEAD REELS Heavy Duty Side-by-Side Welding Lead Reel, 12 in., Black (FBSS12BLK)
- Magswitch Welding Accessories