Shop All Welding Accessories
Magswitch
Fixturing Angle, 400 lb. Max. Pull, Steel
Mfr # 8100548
Zoro # G3339329
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Magnetic, Adjustable
- Color Black/Yellow
- Characteristics Powerful Magnet
- Overall Height 8.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magswitch
- MFR # 8100548
- Zoro # G3339329
- UPC # 878628001590
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 8.1 in |
Overall Width | 3 in |
Overall Length | 8.1 in |
Details
Item | Fixturing Angle |
Material | Steel |
Type | Magnetic, Adjustable |
Color | Black/Yellow |
Characteristics | Powerful Magnet |
Thickness | 1/8 in |
Angle | 90 Degrees |
On/Off Setting | Yes |
Stability Temp. | 176 Degrees F |
Max. Pull | 122 lb |
Features | Easy Turn On/Off, Stays Clean |
Switchable On/Off | Switchable |
Number of Angles | 1 |
Positioner Type | 90 Degree Angle |
Plate Thickness | 0.25 in |
Maximum Pull | 150 lb |
Positioning Angles | 90 Degrees |
Stability Temperature | 176 Degrees F |
Housing Material | Steel |
For Use On | Flat and Round Surface |
Positioner Color | Black, Yellow |
Description
Fixturing Angle, Maximum Pull 150 lb, Overall Height 8.1 in, Overall Length 8.1 in, Overall Width 3 in, Positioning Angles 90 Degrees , Switchable On/Off Switchable, Number of Angles 1, Features Easy Turn On/Off, Stays Clean, For Use On Flat and Round Surface, Housing Material Steel, Plate Thickness 0.25 in, Positioner Color Black, Yellow, Positioner Type 90 Degree Angle, Stability Temperature 176 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART WELDING PRODUCTS MIG Welder, Ironman 240, 1, 240V AC, 30 to 250A DC, 60 % (500574)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E7018, 10 lb. (ED032589)
- SURTEK Welding Magnetic Holder25 Lb 3 in. (ESQ25)
- HOMESTEAD Adaptor Cga-580-320 (HO112063)
- MAGSWITCH Welding Angle, 90 lb. Max. Pull, Steel (8100367)
- MAGSWITCH Welding Angle, 150 lb. Max. Pull, Steel (8100350)
- MAGSWITCH Welding Angle, 90 lb. Max. Pull, Steel (8100352)
- MAGSWITCH Hand Lifter 235 Fixed (MA388935)
- MAGSWITCH Fixturing Jig, 95 lb. Max. Pull, Steel (8110004)
- MAGSWITCH Fixturing Jig, 150 lb. Max. Pull, Steel (8110005)
- BUILDPRO Welding Table Caster (TMLC600)
- Magswitch Welding Accessories