Shop All Welding Accessories
Magswitch
Boomer Angle, 600 lb. Max. Pull, Steel
Mfr # 8100453
Zoro # G3339399
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Magnetic, Adjustable
- Color Black/Yellow
- Characteristics Holds On At Different Angles
- Overall Height 10.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magswitch
- MFR # 8100453
- Zoro # G3339399
- UPC # 878628001309
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 10.1 in |
Overall Width | 5.2 in |
Overall Length | 10.1 in |
Details
Item | Boomer Angle |
Material | Steel |
Type | Magnetic, Adjustable |
Color | Black/Yellow |
Characteristics | Holds On At Different Angles |
Thickness | 3/8 in |
Angle | 90 Degrees |
Max. Pull | 205 lb |
On/Off Setting | Yes |
Stability Temp. | 176 Degrees F |
Maximum Pull | 400 lb |
Housing Material | Steel |
For Use On | Flat and Round Surface |
Positioner Type | Boomer Angle |
Stability Temperature | 176 Degrees F |
Plate Thickness | 0.13 in |
Switchable On/Off | Switchable |
Positioner Color | Black, Yellow |
Handle Type | Knob |
Positioning Angles (Maximum) | 90 Degrees |
Description
Boomer Angle, Switchable On/Off Switchable, Positioning Angles (Maximum) 90 Degrees , Maximum Pull 400 lb, Overall Length 11 in, Overall Width 2.6 in, Overall Height 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Curtain, 75 ft. W, 5 ft., Olive (301-60-25GR)
- FLANGE WIZARD Wizard Wrap, Extra Large, 180 Inch L, 7 Inch W (WW-19)
- KING TOOL Single Flint Torch Lighter (KSFLC-00)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-11, 0.03", 10 lb (ED033130)
- MAGSWITCH Fixturing Mount, 150 lb. Max. Pull, Steel (8100006)
- MAGSWITCH Hand Lifter, 235 lb. Max. Pull, Steel (8100359)
- MAGSWITCH Lifting Magnet, 600 lb. Max. Pull, Plastic (8100364)
- MAGSWITCH Fixturing Angle, 150 lb. Max. Pull, Steel (8100090)
- MAGSWITCH Fixturing Tether, 235 lb. Max. Pull, Stee (8100377)
- MAGSWITCH Fixturing Jig, 60 lb. Max. Pull, Steel (8100818)
- FORNEY Plasma Cutter 20A (251)
- Magswitch Welding Accessories