Shop All Welding Accessories
Magswitch
Boomer Angle, 400 lb. Max. Pull, Steel
Mfr # 8100091
Zoro # G3339493
product price: $186.00
/ea
Free Shipping & Returns
$186.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Magnetic, Adjustable
- Color Black/Yellow
- Characteristics Holds On At Different Angles
- Overall Height 7.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magswitch
- MFR # 8100091
- Zoro # G3339493
- UPC # 878628000463
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 7.7 in |
Overall Width | 5.5 in |
Overall Length | 7.7 in |
Details
Item | Boomer Angle |
Material | Steel |
Type | Magnetic, Adjustable |
Color | Black/Yellow |
Characteristics | Holds On At Different Angles |
Thickness | 1/4 in |
Angle | 90 Degrees |
Stability Temp. | 176 Degrees F |
On/Off Setting | Yes |
Max. Pull | 109 lb |
Plate Thickness | 0.25 in |
Positioner Type | Boomer Angle |
Switchable On/Off | Switchable |
Positioner Color | Black, Yellow |
Stability Temperature | 176 Degrees F |
For Use On | Flat and Round Surface |
Housing Material | Steel |
Positioning Angles (Maximum) | 90 Degrees |
Handle Type | Knob |
Maximum Pull | 150 lb |
Description
Boomer Angle, Switchable On/Off Switchable, Positioning Angles (Maximum) 90 Degrees , Maximum Pull 150 lb, Overall Length 7.5 in, Overall Width 3 in, Overall Height 7.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREGASKISS Slip-On Nozzle 3/4", Standard Duty (401-4-75)
- WESTWARD Mig Welding Wire, ER5356, 0.030, 1lb (24D959)
- WELLER Heater, Thread-in Tip (4035S)
- SMITH EQUIPMENT Heating Tip, Size 15.75 In (ST615)
- MAGSWITCH Lifting Magnet, 600 lb. Max. Pull, Plastic (8100364)
- MAGSWITCH Hand Lifter, 198 lb. Max. Pull, Steel (8800487)
- MAGSWITCH Lifting Magnet, 667 lb. Max. Pull, Steel (8100088)
- MAGSWITCH Magswitch 474-8100351 Mini Multi-Angle Welding Magnet With 300 Amp Ground (474-8100351)
- MAGSWITCH Ground Clamp, 90 lb. Max. Pull, Steel (8100920)
- MAGSWITCH Boomer Angle, 600 lb. Max. Pull, Steel (8100453)
- KT INDUSTRIES .030 Contact Tips Hobart, 5PK (2-1551)
- Magswitch Welding Accessories