Magnum Pro

16GA 7/16in Crown Stapler


product price: $386.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Magnum Pro STM16-716LT 16GA 7/16in Crown Stapler Features: Heavy duty die-cast, aluminum alloy cap and bodyHardened and annealed tool steel alloy driver bladeEasy-adjust sequential-to-bump fire triggerErgonomic Design & BalanceDial-adjust depth adjustmentCushioned comfort-gripO-ring kit included Specifications: Weight : 4.8 Dimensions: 11.25in H x 3.5in W x 15.5in LMagazine Capacity: 150 StaplesOperating Pressure: 80-120 psiFastener Requirements: Staple Type: inNin StyleDiameter Range: 16gaLength Range: 3/4in to 2in7/16in Crown Applications: Subfloors, Decking, Furniture, Sheathing, Pallets and Crates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.