Shop All Power Inverters
Magnum
Power Inverter and Battery Charger, Pure Sine Wave, 5,800 W Peak, 4,000 W Continuous, 1 Outlets
Mfr # MS4024-L-U
Zoro # G106129589
product price: $2,903.99
/ea
Free Shipping & Returns
$2,903.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 5,800 W
- Continuous Output Power 4,000 W
- Inverter Output Form Pure Sine Wave
- Inverter Input Voltage 24V DC
- Inverter Output Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magnum
- MFR # MS4024-L-U
- Zoro # G106129589
- UPC # 892608001127
- Country of Origin United States
- Category Power Inverters
Details
Item | Power Inverter and Battery Charger |
Peak Output Power | 5,800 W |
Continuous Output Power | 4,000 W |
Inverter Output Form | Pure Sine Wave |
Inverter Input Voltage | 24V DC |
Inverter Output Voltage | 120V AC |
Outlet Type | Hardwired |
DC Connection | Battery Cables |
Number of Outlets | 1 |
Description
Z36 Extreme Carbon Fiber Ceramic Brake Pads; Silver Zinc Plated Cross-Drilled And Slotted Rotor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, Orange, Nylon, PK20 (WKT-S14OR-HA)
- FUJI ELECTRIC Selector Switche, AR22S2R-22B (AR22S2R-22B)
- REZNOR PRESSURE SWITCH (125131)
- HUBBELL PREMISE WIRING Connecting Block, 4.3 in L, 2.3 in W, PK10 (110CB4PR10)
- SPARK 12 volt 1500 watts Pure Sine Inverter for 120 VAC (SP1111051)
- MAGNUM ENERGY Power Inverter and Battery Charger, Pure Sine Wave, 3,900 W Peak, 3,000 W Continuous (MSH3012M)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 10,000 W Peak, 5,000 W Continuous, 2 Outlets (QUA125021100)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 1,500 W Peak, 750 W Continuous, 1 Outlets (RV750ULHW)
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (PC-1000)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 12,000 W Peak, 4,000 W Continuous, 0 Outlets (PICOGLF40W24V120V)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PMP122301102)
- Magnum Power Inverters