Shop All Power Inverters
Magnum Energy
Power Inverter and Battery Charger, Pure Sine Wave, 3,900 W Peak, 3,000 W Continuous
Mfr # MSH3012M
Zoro # G810736677
product price: $3,161.29
/ea
Free Shipping & Returns
$3,161.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 3,900 W
- Continuous Output Power 3,000 W
- Inverter Output Form Pure Sine Wave
- Inverter Input Voltage 12V DC
- Inverter Output Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magnum Energy
- MFR # MSH3012M
- Zoro # G810736677
- UPC # 892608001448
- Country of Origin China
- Category Power Inverters
Details
Item | Power Inverter and Battery Charger |
Peak Output Power | 3,900 W |
Continuous Output Power | 3,000 W |
Inverter Output Form | Pure Sine Wave |
Inverter Input Voltage | 12V DC |
Inverter Output Voltage | 120V AC |
Outlet Type | Hardwired |
DC Connection | Input Terminals |
Description
3000 Watt- 12V Inverter And 125 Amp Pfc Charger
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Electrical Box, Junction Box, PVC, Round (5133690U)
- MERSEN Automotive Fuse, A50P Series, 80A, Very Fast Acting, 500V AC, Blade (A50P80-4)
- EATON Surge Protection Device, 2 Phase, 240V AC, 2 Poles, 2 Wires + Ground (AGDN24020R)
- SQUARE D Neutral Assembly, 240/600VAC, 60/100A (SN0610)
- AIMS POWER Power Inverter, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (PWRI100012120S)
- AIMS POWER Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (PWRINV200012120W)
- BETTERBATTERY Truesine 2000W 80A 120AC-12V DC Freedom XC 2000 Inverter & Charger with Hardwire (BE3639812)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 10,000 W Peak, 5,000 W Continuous, 2 Outlets (QUA485021100)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 2,500 W Peak, 1,250 W Continuous, 2 Outlets (APS1250)
- GO POWER! Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous (78157)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 3,000 W Peak, 1,000 W Continuous, 2 Outlets (PICOGLF10W12V120V)
- Magnum Energy Power Inverters