Shop All Carbide Burs
Magnum
Carbide Burr, Series 7000H, 14 Head Dia, 12 Length of Cut, Flame Shape SH Head Shape, Double
Mfr # 7H116ADC
Zoro # G908028547
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magnum
- MFR # 7H116ADC
- Zoro # G908028547
- UPC # 45997296548
- Country of Origin United States
- Category Carbide Burs
Description
pMagnum Carbide Burr, Series 7000H, 14 in Head Dia, 12 in Length of Cut, Flame Shape SH Head Shape, Double Cut Type, 14 in Shank Dia, Solid Carbide Head, 50000 rpm Maximum, Applicable Materials Aluminum, Brass, Cast Iron, Copper, Magnesium Plastics, Steel and Stainless Steel, SH1 Industry SpecificationppCarbide burrs are one of the most widely used and versatile cutting tools used in virtually every industry Manufactured from tungsten carbide they are primarily used to remove burrs the small flakes of metal that often remain on the workpiece after the machining process Burrs are available in standard lengths long series for hard to reach applications and in miniature sizes for use in pencil grindersp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fiber Disc, 7", 7/8" Hole Mount, Blue, PK25 (78072775358)
- VSM Abrasive Belt, 220 Grit, AO, 1 x 42", PK10, Coated, 1" W, 42" L, 220 Grit, Very Fine, Aluminum Oxide (10607)
- SUPERIOR ABRASIVES Shop Roll, CC, 1.5"x50 yd., Red AO, Grit 120 (A009718)
- FLEX-HONE TOOL BC64M800CD FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 800 Mesh Grit, Diamond (CD) (BC64M800CD)
- MAGNUM Carbide Burr, Series 7000G, Pointed, 12 Head Dia, 34 Length of Cut, Tree Pointed Shape SG Hea (7G132ADC)
- MAGNUM Carbide Burr, Series 7000C, Radius, 14 Head Dia, 1 Length of Cut, CylindricalRadius End Shape (7C116BDC)
- MAGNUM Carbide Burr, Series 7000C, Radius, 14 Head Dia, 58 Length of Cut, CylindricalRadius End (7C116ADC)
- MAGNUM Carbide Burr, Series 7000M, Pointed, 14 Head Dia, 1 Length of Cut, ConePointed Shape SM Head (7M116CDC)
- MAGNUM Carbide Burr, Extra Long Shank, Series 7000AX, 14 Head Dia, 12 Length of Cut, CylindricalNo En (7AX116SC)
- MAGNUM Carbide Burr, Series 7000N, 12 Head Dia, 12 Length of Cut, Inverted Taper Shape SN Head Shape (7N132ADC)
- DRILL AMERICA 3/4"x1-1/2" Cone Carbide Burr 1/4" Shank (DULSL7)
- Magnum Carbide Burs