Shop All Carbide Burs
Magnum
Carbide Burr, Series 7000H, 12 Head Dia, 114 Length of Cut, Flame Shape SH Head Shape, Doubl
Mfr # 7H132ADC
Zoro # G808028494
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magnum
- MFR # 7H132ADC
- Zoro # G808028494
- UPC # 45997296586
- Country of Origin United States
- Category Carbide Burs
Description
pMagnum Carbide Burr, Series 7000H, 12 in Head Dia, 114 in Length of Cut, Flame Shape SH Head Shape, Double Cut Type, 14 in Shank Dia, Solid Carbide Head, 40000 rpm Maximum, Applicable Materials Aluminum, Brass, Cast Iron, Copper, Magnesium Plastics, Steel and Stainless Steel, SH5 Industry SpecificationppCarbide burrs are one of the most widely used and versatile cutting tools used in virtually every industry Manufactured from tungsten carbide they are primarily used to remove burrs the small flakes of metal that often remain on the workpiece after the machining process Burrs are available in standard lengths long series for hard to reach applications and in miniature sizes for use in pencil grindersp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Arbor Mount Flap Disc, 6in, 80, Medium (98106)
- 3M Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100247531)
- WIDIA Carbide Bur, Cylindrical End Cut Shape (M41263)
- DIABLO 4-1/2" Diamond Tuck Point Blade for Masonry (DMATP0450)
- MAGNUM Carbide Burr, Series 7000G, Pointed, 12 Head Dia, 34 Length of Cut, Tree Pointed Shape SG Hea (7G132ADC)
- MAGNUM Carbide Burr, Series 7000L, Radius, 38 Head Dia, 1116 Length of Cut, Taper Radius Shape SL H (7L124ASC)
- MAGNUM Carbide Burr, Extra Long Shank, Series 7000AX, 14 Head Dia, 12 Length of Cut, CylindricalNo En (7AX116SC)
- MAGNUM Carbide Burr, Series 7000A, 14 Head Dia, 1 Length of Cut, CylindricalNo End Cut Shape SA Head (7A116BDC)
- MAGNUM Carbide Burr, Series 7000M, Pointed, 14 Head Dia, 1 Length of Cut, ConePointed Shape SM Head (7M116CDC)
- MAGNUM Carbide Burr, Series 7000C, Radius, 14 Head Dia, 1 Length of Cut, CylindricalRadius End Shape (7C116BDC)
- PFERD Carbide Bur - Cylind. (End Cut), DIA Cut - 1/2" x 1" x 1/4" Shank - SB-5 (24283)
- Magnum Carbide Burs