Shop All Carbide Burs
Magnum
Carbide Burr, Series 7000F, Radius, 34 Head Dia, 112 Length of Cut, Tree Radius Shape SF Hea
Mfr # 7F148CSC
Zoro # G008028829
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magnum
- MFR # 7F148CSC
- Zoro # G008028829
- UPC # 45997296104
- Country of Origin United States
- Category Carbide Burs
Description
pMagnum Carbide Burr, Series 7000F, Radius, 34 in Head Dia, 112 in Length of Cut, Tree Radius Shape SF Head Shape, Standard Cut Type, 14 in Shank Dia, Solid Carbide Head, 20000 rpm Maximum, Applicable Materials Aluminum, Brass, Cast Iron, Copper, Magnesium Plastics, Steel and Stainless Steel, SF15 Industry SpecificationppCarbide burrs are one of the most widely used and versatile cutting tools used in virtually every industry Manufactured from tungsten carbide they are primarily used to remove burrs the small flakes of metal that often remain on the workpiece after the machining process Burrs are available in standard lengths long series for hard to reach applications and in miniature sizes for use in pencil grindersp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Disc, Coated, Ceramic (75-10823FF)
- DEWALT Bonded Abrasive, 3in. x 1/16in. x 3/8in. A36T Metal Thin Cut-Off Wheel - Type 1 (DW8705)
- NORTON ABRASIVES Dressing Stick, AlO, Very Fine, 6x1/2x1/2in (61463610103)
- DYNABRADE Disc Backup Pad, 6" Dia., Max. 13,000 RPM (54327)
- MAGNUM Carbide Burr, Series 7000C, Radius, 12 Head Dia, 1 Length of Cut, CylindricalRadius End Shape (7C132BDC)
- MAGNUM Carbide Burr, Series 7000G, Pointed, 12 Head Dia, 1 Length of Cut, Tree Pointed Shape SG Head (7G132BDC)
- MAGNUM Carbide Burr, Series 7000L, Radius, 12 Head Dia, 118 Length of Cut, Taper Radius Shape SL He (7L132ADC)
- MAGNUM Carbide Burr, Extra Long Shank, Series 7000AX, 14 Head Dia, 12 Length of Cut, CylindricalNo En (7AX116SC)
- MAGNUM Carbide Burr, Series 7000M, Pointed, 14 Head Dia, 1 Length of Cut, ConePointed Shape SM Head (7M116CDC)
- MAGNUM Carbide Burr, Series 7000C, Radius, 38 Head Dia, 34 Length of Cut, CylindricalRadius End Shap (7C124ADC)
- OSG Carbide Bur, SA-16 Trade, 3/4" Cutter dia. (801-7500-EC)
- Magnum Carbide Burs