Shop All Carbide Burs
Magnum
Carbide Burr, Series 7000D, 38 Head Dia, 38 Length of Cut, Ball Shape SD Head Shape, Double C
Mfr # 7D124ADC
Zoro # G108028910
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magnum
- MFR # 7D124ADC
- Zoro # G108028910
- UPC # 45997295312
- Country of Origin United States
- Category Carbide Burs
Description
pMagnum Carbide Burr, Series 7000D, 38 in Head Dia, 38 in Length of Cut, Ball Shape SD Head Shape, Double Cut Type, 14 in Shank Dia, Solid Carbide Head, 40000 rpm Maximum, Applicable Materials Aluminum, Brass, Cast Iron, Copper, Magnesium Plastics, Steel and Stainless Steel, SD3 Industry SpecificationppCarbide burrs are one of the most widely used and versatile cutting tools used in virtually every industry Manufactured from tungsten carbide they are primarily used to remove burrs the small flakes of metal that often remain on the workpiece after the machining process Burrs are available in standard lengths long series for hard to reach applications and in miniature sizes for use in pencil grindersp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Unitized Wheel, 3 Diax1/8 W, TR Attach, FN (66261014890)
- ARC ABRASIVES Belt Ao/Y Prem 2 X 72 180, Coated, 2" W, 72" L, 180 Grit, Aluminum Oxide, Premium, Brown (70350PM)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 120 Grit PK50 (149556)
- VSM Abrasive Belt, 24 G, Cer, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 24 Grit, Extra Coarse, Ceramic (307823)
- MAGNUM Carbide Burr, Series 7000L, Radius, 38 Head Dia, 1116 Length of Cut, Taper Radius Shape SL H (7L124ASC)
- MAGNUM Carbide Burr, Series 7000N, 12 Head Dia, 12 Length of Cut, Inverted Taper Shape SN Head Shape (7N132ADC)
- MAGNUM Carbide Burr, Series 7000C, Radius, 12 Head Dia, 1 Length of Cut, CylindricalRadius End Shape (7C132BDC)
- MAGNUM Carbide Burr, Series 7000L, Radius, 12 Head Dia, 118 Length of Cut, Taper Radius Shape SL He (7L132ADC)
- MAGNUM Carbide Burr, Series 7000M, Pointed, 12 Head Dia, 78 Length of Cut, ConePointed Shape SM Hea (7M132ADC)
- MAGNUM Carbide Burr, Extra Long Shank, Series 7000AX, 14 Head Dia, 12 Length of Cut, CylindricalNo En (7AX116SC)
- DRILL AMERICA 3/16"x5/8" Cylindrical Carbide Burr 3/16" Shank (DULSA81)
- Magnum Carbide Burs