Magnum

Carbide Burr, Series 7000C, Radius, 316 Head Dia, 58 Length of Cut, CylindricalRadius End Sha


product price: $15.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Magnum
  • MFR # 7C112ADC
  • Zoro # G908028622
  • UPC #
    45997294827
  • Country of Origin United States
  • Category Carbide Burs

Description

pMagnum Carbide Burr, Series 7000C, Radius, 316 in Head Dia, 58 in Length of Cut, CylindricalRadius End Shape SC Head Shape, Double Cut Type, 14 in Shank Dia, Solid Carbide Head, 60000 rpm Maximum, Applicable Materials Aluminum, Brass, Cast Iron, Copper, Magnesium Plastics, Steel and Stainless Steel, SC14 Industry SpecificationppCarbide burrs are one of the most widely used and versatile cutting tools used in virtually every industry Manufactured from tungsten carbide they are primarily used to remove burrs the small flakes of metal that often remain on the workpiece after the machining process Burrs are available in standard lengths long series for hard to reach applications and in miniature sizes for use in pencil grindersp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.