Shop All Carbide Burs
Magnum
Carbide Burr, Series 7000A, 18 Head Dia, 58 Length of Cut, CylindricalNo End Cut Shape SA He
Mfr # 7A108ADC
Zoro # G808028944
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magnum
- MFR # 7A108ADC
- Zoro # G808028944
- UPC # 45997293998
- Country of Origin United States
- Category Carbide Burs
Description
pMagnum Carbide Burr, Series 7000A, 18 in Head Dia, 58 in Length of Cut, CylindricalNo End Cut Shape SA Head Shape, Double Cut Type, 14 in Shank Dia, Solid Carbide Head, 70000 rpm Maximum, Applicable Materials Aluminum, Brass, Cast Iron, Copper, Magnesium Plastics, Steel and Stainless Steel, SA12 Industry SpecificationppCarbide burrs are one of the most widely used and versatile cutting tools used in virtually every industry Manufactured from tungsten carbide they are primarily used to remove burrs the small flakes of metal that often remain on the workpiece after the machining process Burrs are available in standard lengths long series for hard to reach applications and in miniature sizes for use in pencil grindersp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Preppin Weapon - Blue Color (19503)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252842039)
- NORTON ABRASIVES Disc Backup Pad, 3" dia., 20,000 rpm (08834164949)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.012" dia. (66254442934)
- MAGNUM Carbide Burr, Series 7000A, 14 Head Dia, 1 Length of Cut, CylindricalNo End Cut Shape SA Head (7A116BDC)
- MAGNUM Carbide Burr, Series 7000C, Radius, 14 Head Dia, 1 Length of Cut, CylindricalRadius End Shape (7C116BDC)
- MAGNUM Carbide Burr, Series 7000M, Pointed, 12 Head Dia, 78 Length of Cut, ConePointed Shape SM Hea (7M132ADC)
- MAGNUM Carbide Burr, Series 7000F, Radius, 12 Head Dia, 34 Length of Cut, Tree Radius Shape SF Head (7F132ADC)
- MAGNUM Carbide Burr, Series 7000L, Radius, 12 Head Dia, 118 Length of Cut, Taper Radius Shape SL He (7L132ADC)
- MAGNUM Carbide Burr, Series 7000M, Pointed, 14 Head Dia, 1 Length of Cut, ConePointed Shape SM Head (7M116CDC)
- WALTER SURFACE TECHNOLOGIES Carbride Burr, Tapered, 1/4"x1/2"x1" (01V013)
- Magnum Carbide Burs