Shop All Carbide Burs
Magnum
Carbide Burr, Extra Long Shank, Series 7000CX, Radius, 14 Head Dia, 12 Length of Cut, Cylindric
Mfr # 7CX116SC
Zoro # G908029599
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magnum
- MFR # 7CX116SC
- Zoro # G908029599
- UPC # 45997295183
- Country of Origin United States
- Category Carbide Burs
Description
pMagnum Carbide Burr, Extra Long Shank, Series 7000CX, Radius, 14 in Head Dia, 12 in Length of Cut, CylindricalRadius End Shape SC Head Shape, Standard Cut Type, 14 in Shank Dia, 6 in Shank Length, Solid Carbide Head, 50000 rpm Maximum, Applicable Materials Aluminum, Brass, Cast Iron, Copper, Magnesium Plastics, Steel and Stainless Steel, SC1L6 Industry SpecificationppCarbide burrs are one of the most widely used and versatile cutting tools used in virtually every industry Manufactured from tungsten carbide they are primarily used to remove burrs the small flakes of metal that often remain on the workpiece after the machining process Burrs are available in standard lengths long series for hard to reach applications and in miniature sizes for use in pencil grindersp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45272)
- 3M CUBITRON Quick Change Disc, Coated, 1" dia. (7010361091)
- UNEEDA Sanding Disc 5" x 5 Hole FILMTEK Hook & Loop Grit #220 (M-175851)
- DEWALT Flap Disc, Dia. 4.5In, AH 7/8In, 80 Grit (DW8252)
- MAGNUM Carbide Burr, Series 7000C, Radius, 12 Head Dia, 1 Length of Cut, CylindricalRadius End Shape (7C132BDC)
- MAGNUM Carbide Burr, Series 7000C, Radius, 14 Head Dia, 1 Length of Cut, CylindricalRadius End Shape (7C116BDC)
- MAGNUM Carbide Burr, Series 7000L, Radius, 38 Head Dia, 1116 Length of Cut, Taper Radius Shape SL H (7L124ASC)
- MAGNUM Carbide Burr, Series 7000A, 38 Head Dia, 34 Length of Cut, CylindricalNo End Cut Shape SA He (7A124ADC)
- MAGNUM Carbide Burr, Series 7000AAL, 12 Head Dia, 1 Length of Cut, CylindricalNo End Cut Shape SA He (7AAL132)
- MAGNUM Carbide Burr, Series 7000G, Pointed, 12 Head Dia, 34 Length of Cut, Tree Pointed Shape SG Hea (7G132ADC)
- COBRA CARBIDE Carbide Burr, Aluma Cut NF Shape D Regular Length, SD-1, 1/4 (10655)
- Magnum Carbide Burs