Shop All Deburring Tools
Magnum
Burr Set, 8 Piece, Standard Cut, Solid Carbide Head
Mfr # 70S002SC
Zoro # G708036810
product price: $178.99
/ea
Free Shipping & Returns
$178.99
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
- Brand Magnum
- MFR # 70S002SC
- Zoro # G708036810
- UPC # 45997399775
- Country of Origin United States
- Category Deburring Tools
Description
pMagnum ppCarbide burrs are one of the most widely used and versatile cutting tools, used in virtually every industry Manufactured from tungsten carbide, they are primarily used to remove burrs the small flakes of metal that often remain on the workpiece after the machining process Burrs are available in standard lengths, long series for hardtoreach applications and in miniature sizes for use in pencil grindersp
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
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 3" dia. (66261131521)
- WALTER SURFACE TECHNOLOGIES Polish Disc, Thread Hole, 4 1/2" dia, Orng (07T452)
- NORTON ABRASIVES Sanding Sheet, P400 Grit, T214 Series, PK50 (66261139385)
- NORTON ABRASIVES SandWet 9 in. L X 3 in. W 2000 Grit Silicon Carbide Sanding Sheet 6 pk, 6PK (07660768528)
- MAGNUM Burr Set, 10 Piece, Standard Cut, Solid Carbide Head (70S004SC)
- MAGNUM Burr Set, 8 Piece, Double Cut, Solid Carbide Head (70S001DC)
- MAGNUM Burr Set, 10 Piece, Double Cut, Solid Carbide Head (70S004DC)
- COGSDILL Deburring Tool, 5/16 (YB-03125)
- EAGLE TOOL US 4.5 in. Long Double Cut Carbide Burr Set - 5 Piece (AO2185)
- CONTINENTAL ABRASIVES SB-3 Aluminum Cut Cylindrical With End Cut Tungsten Carbide Burr for Non-Ferrous Materials (CB-SB3NF)
- CONTINENTAL ABRASIVES SE-3 Double Cut Oval Tungsten Carbide Burr 6" Shank (CB-SE3DL6)
- Magnum Deburring Tools