Magnolia Garden Flags M080013 13 x 18 in. Hello Spring Truck Polyester Garden Flag
Mfr # M080013
Zoro # G103708473
Product Information
- Brand Magnolia Garden Flags
- MFR # M080013
- Zoro # G103708473
- UPC # 603799477420
- Country of Origin Unknown
- Category Flags
Description
Ultimate goal is to provide a great source for garden flags and decorative flags. We have many categories to choose from like Animals, Patriotic, Birds, Party, Collegiate, Military, and Religious flags. Our quality and selection are what make us the best. Our flags are made to last and will put the perfect touch to your holiday decorations.
Hello spring truck garden flag is 13 x 18 inches. The design is actually sublimated into the entire thickness of the fabric, not just silkscreened on top. Of ultra heavy-duty 650-denier polyester, this flag offers outstanding quality at an affordable price. Flag is single-thickness; design shows on both sides. Light shining through the vibrant colors creates a lovely stained glass effect. Flag will retain its color and beauty for years if displayed in shade or semi-shade and is rainproof.
Specifications- Flag Size: 13" x 18"
- Material: Polyester
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANNIN FLAGMAKERS Rope Cleat, A-9, Aluminum, Silver (802572)
- MAZELAND Welded Wire 36 in x 100 ft 2 x 4 x 125 Gauge (8011003624)
- BLOEM TERRAPOT TRCOT 20"" (50020C)
- PROTARP 8 ft x 10 ft Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-102-8X10)
- MAGNOLIA GARDEN FLAGS 13 x 18 in. Grandmas House Burlap Garden Flag (MA85673)
- MAGNOLIA GARDEN FLAGS 13 x 18 in Happy Glamping Burlap Garden Flag (M010029)
- MAGNOLIA GARDEN FLAGS Magnolia Garden Flags M070020 30 x 44 in. Ruby & Lilac Polyester Garden Flag; Large (M070020)
- MAGNOLIA GARDEN FLAGS 13 x 18 in Game Day in Green Bay Garden Flag Green Gold (1465)
- MAGNOLIA GARDEN FLAGS 13 x 18 in Flamingo Polyester Garden Flag (M010051)
- MAGNOLIA GARDEN FLAGS 13 x 18 in California Symbols Polyester Garden Flag (M010056)
- ANNIN FLAGMAKERS Pennant String, Multicolor, 100 ft. (491100)
- Magnolia Garden Flags Flags, Banners & Accessories