Magnolia Garden Flags M070024 30 x 44 in. Bluebird Polyester Garden Flag; Large
Mfr # M070024
Zoro # G103708244
Product Information
- Brand Magnolia Garden Flags
- MFR # M070024
- Zoro # G103708244
- UPC # 603799477376
- Country of Origin Unknown
- Category Flags
Description
Ultimate goal is to provide a great source for garden flags and decorative flags. We have many categories to choose from like Animals, Patriotic, Birds, Party, Collegiate, Military, and Religious flags. Our quality and selection are what make us the best. Our flags are made to last and will put the perfect touch to your holiday decorations.
This lovely, large size house flag offers a stylish welcome to your guests. The design is actually sublimated into the entire thickness of the fabric, not just silkscreened on top. Of ultra heavy-duty 650-denier polyester, this flag offers outstanding quality at an affordable price. Flag is single-thickness; design shows on both sides. Light shining through the vibrant colors creates a lovely stained glass effect. Flag will retain its color and beauty for years if displayed in shade or semi-shade and is rainproof.
Specifications- Size: 30" x 44"
- Material: Polyester
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RODENT SHERIFF RODENT SHERIFF 8OZ (RDS00012)
- MTD Cable-Engage Deck (946-04353A)
- RAID Max Perimeter Protection Spray Insect Barrier 1 gal (01561)
- MUDDY Handheld 650 yd. Laser Range Finder (MUD-LR650)
- MAGNOLIA GARDEN FLAGS Magnolia Garden Flags M030017 Monogram T Tassel Burlap Garden Flag (M030017)
- MAGNOLIA GARDEN FLAGS Magnolia Garden Flags M070020 30 x 44 in. Ruby & Lilac Polyester Garden Flag; Large (M070020)
- MAGNOLIA GARDEN FLAGS Uncle Sam Polyester Garden Flag (M010073)
- MAGNOLIA GARDEN FLAGS Magnolia Garden Flags M080023 13 x 18 in. Garden Gate Polyester Garden Flag (M080023)
- MAGNOLIA GARDEN FLAGS 13 x 18 in Game Day in Green Bay Garden Flag Green Gold (1465)
- MAGNOLIA GARDEN FLAGS 13 x 18 in Happy Glamping Burlap Garden Flag (M010029)
- NYLGLO California Flag, 4x6 Ft, Nylon (140470)
- Magnolia Garden Flags Flags, Banners & Accessories