Magnolia Garden Flags M010052 13 x 18 in. No Crabs Allowed Polyester Garden Flag
Mfr # M010052
Zoro # G203708328
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magnolia Garden Flags
- MFR # M010052
- Zoro # G203708328
- UPC # 603799475228
- Country of Origin Unknown
- Category Flags
Description
Ultimate goal is to provide a great source for garden flags and decorative flags. We have many categories to choose from like Animals, Patriotic, Birds, Party, Collegiate, Military, and Religious flags. Our quality and selection are what make us the best. Our flags are made to last and will put the perfect touch to your holiday decorations.
Crab garden flag is 13 x 18 inches. The design is on both the front and back of this double-thickness applique flag, increasing your display options. Its heavier and longer lasting than most flags, using a sturdy 360-denier nylon. Applique stitching is nicely detailed. Flag will retain its color and beauty for years if displayed in shade or semi-shade and is rainproof.
Specifications- Flag Size: 13" x 18"
- Material: Polyester
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Rocker Housing (37774)
- DICOR Dicor RP-RRK-30 RV Roof Renew Kit (RP-RRK-30)
- SEYMOUR MIDWEST Trowel with 15"L Hardwood Handle (60723)
- EASY GARDENER 3LB Blood Meal Granular (9327)
- MAGNOLIA GARDEN FLAGS Magnolia Garden Flags M030017 Monogram T Tassel Burlap Garden Flag (M030017)
- MAGNOLIA GARDEN FLAGS 13 x 18 in Happy Glamping Burlap Garden Flag (M010029)
- MAGNOLIA GARDEN FLAGS Magnolia Garden Flags 1135 13 x 18 in. Christmas Flips Garden Flag (1135)
- MAGNOLIA GARDEN FLAGS 13 x 18 in. Grandmas House Burlap Garden Flag (MA85673)
- MAGNOLIA GARDEN FLAGS Magnolia Garden Flags M080014 13 x 18 in. Welcome Flower Truck Polyester Garden Flag (M080014)
- MAGNOLIA GARDEN FLAGS Uncle Sam Polyester Garden Flag (M010073)
- MAGNOLIA GARDENS 29 x 42 in Welcome Summer Floral Polyester Garden Flag Large (M001309)
- Magnolia Garden Flags Flags, Banners & Accessories