Magnolia Garden Flags M000004 29 x 42 in. Ladybug Welcome Burlap Garden Flag; Large
Mfr # M000004
Zoro # G803708216
Product Information
- Brand Magnolia Garden Flags
- MFR # M000004
- Zoro # G803708216
- UPC # 603799420792
- Country of Origin Unknown
- Category Flags
Description
Ultimate goal is to provide a great source for garden flags and decorative flags. We have many categories to choose from like Animals, Patriotic, Birds, Party, Collegiate, Military, and Religious flags. Our quality and selection are what make us the best. Our flags are made to last and will put the perfect touch to your holiday decorations.
Ladybug welcome this large house flag is 29 x 42 inches. The design is on both the front and back of this double-thickness applique flag, increasing your display options. Its heavier and longer lasting than most flags, using a sturdy 360-denier polyester. Applique stitching is nicely detailed. Flag will retain its color and beauty for years if displayed in shade or semi-shade and is rainproof.
Specifications- Flag Size: 29" x 42"
- Material: Burlap
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON BOWL-FUEL VALVE-STRAINER (595153)
- BLOOMERS Post Planter, Permanent and Temp. Installation Options, Garden in Untraditional Spaces, Hunter Green (2463-1)
- TARPCO SAFETY 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (TS-153-40X60)
- LOGO BRANDS Oklahoma Gameday Clear Crossbody (192-66P-1)
- MAGNOLIA GARDEN FLAGS 13 x 18 in Happy Glamping Burlap Garden Flag (M010029)
- MAGNOLIA GARDEN FLAGS Magnolia Garden Flags 7864 30 x 44 in. Happy Halloween Polyester Garden Flag; Large (7864)
- MAGNOLIA GARDEN FLAGS 13 x 18 in Flamingo Polyester Garden Flag (M010051)
- MAGNOLIA GARDEN FLAGS 13 x 18 in. Welcome Flower Truck Polyester Garden Flag (MA85700)
- MAGNOLIA GARDEN FLAGS Magnolia Garden Flags M070020 30 x 44 in. Ruby & Lilac Polyester Garden Flag; Large (M070020)
- MAGNOLIA GARDEN FLAGS 13 x 18 in California Symbols Polyester Garden Flag (M010056)
- CAROLINES TREASURES Happy 60Th Birthday Flag Garden Size (CJ1125GF)
- Magnolia Garden Flags Flags