Magnolia Garden Flags 8811 13 x 18 in. Printed Pumpkin Polyester Garden Flag
Mfr # 8811
Zoro # G203708441
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magnolia Garden Flags
- MFR # 8811
- Zoro # G203708441
- UPC # 603799364560
- Country of Origin Unknown
- Category Flags
Description
Ultimate goal is to provide a great source for garden flags and decorative flags. We have many categories to choose from like Animals, Patriotic, Birds, Party, Collegiate, Military, and Religious flags. Our quality and selection are what make us the best. Our flags are made to last and will put the perfect touch to your holiday decorations.
Perfect for halloween. The design is actually sublimated into the entire thickness of the fabric, not just silkscreened on top. Of ultra heavy-duty 650-denier polyester, this flag offers outstanding quality at an affordable price. Flag is single-thickness; design shows on both sides. Light shining through the vibrant colors creates a lovely stained glass effect. Flag will retain its color and beauty for years if displayed in shade or semi-shade and is rainproof.
Specifications- Flag Size: 13" x 18"
- Material: Polyester
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Caster Yoke 285-556 For Toro 116-8888 (285-556)
- AFTERMARKET B151S311 51S311 Trac Chief Tire fits Several Models (TRT70-0022)
- RICHDEL Richdel 974814 32 oz Hylalube Concentrate - Apple (974814)
- ZORO SELECT Roof (TT11C541RFG)
- MAGNOLIA GARDEN FLAGS Magnolia Garden Flags M080014 13 x 18 in. Welcome Flower Truck Polyester Garden Flag (M080014)
- MAGNOLIA GARDEN FLAGS Uncle Sam Polyester Garden Flag (M010073)
- MAGNOLIA GARDEN FLAGS 13 x 18 in Happy Glamping Burlap Garden Flag (M010029)
- MAGNOLIA GARDEN FLAGS Magnolia Garden Flags M030017 Monogram T Tassel Burlap Garden Flag (M030017)
- MAGNOLIA GARDEN FLAGS Magnolia Garden Flags M080023 13 x 18 in. Garden Gate Polyester Garden Flag (M080023)
- MAGNOLIA GARDEN FLAGS 13 x 18 in Flamingo Polyester Garden Flag (M010051)
- NYLGLO Idaho Flag, 5x8 Ft, Nylon (141380)
- Magnolia Garden Flags Flags