Magnolia Garden Flags 7864 30 x 44 in. Happy Halloween Polyester Garden Flag; Large
Mfr # 7864
Zoro # G903708444
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magnolia Garden Flags
- MFR # 7864
- Zoro # G903708444
- UPC # 603799364614
- Country of Origin Unknown
- Category Flags
Description
Ultimate goal is to provide a great source for garden flags and decorative flags. We have many categories to choose from like Animals, Patriotic, Birds, Party, Collegiate, Military, and Religious flags. Our quality and selection are what make us the best. Our flags are made to last and will put the perfect touch to your holiday decorations.
This lovely, large size house flag offers a stylish welcome to your guests. The design is actually sublimated into the entire thickness of the fabric, not just silkscreened on top. Of ultra heavy-duty 650-denier polyester, this flag offers outstanding quality at an affordable price. Flag is single-thickness; design shows on both sides. Light shining through the vibrant colors creates a lovely stained glass effect. Flag will retain its color and beauty for years if displayed in shade or semi-shade and is rainproof.
Specifications- Size: 30" x 44"
- Material: Polyester
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Buffalo Bills Pinwheel Logo Junior-Size Rubber Football (604-93JR-2)
- ORBIT Adjustable Metal Hose Nozzle, Black & Red (7004145)
- OREGON Mcro Chsl Chain, 3/8"Ptch, .050"Gg, 93Lnk (72RD093G)
- D.B. SMITH 3 gal. Sprayer with Shoulder Strap, Polyethylene Tank, Fan, Foaming Spray Pattern, 50" Hose Length (190217)
- MAGNOLIA GARDEN FLAGS 13 x 18 in. Welcome Flower Truck Polyester Garden Flag (MA85700)
- MAGNOLIA GARDEN FLAGS 13 x 18 in Game Day in Green Bay Garden Flag Green Gold (1465)
- MAGNOLIA GARDEN FLAGS 13 x 18 in Flamingo Polyester Garden Flag (M010051)
- MAGNOLIA GARDEN FLAGS Magnolia Garden Flags M030017 Monogram T Tassel Burlap Garden Flag (M030017)
- MAGNOLIA GARDEN FLAGS Magnolia Garden Flags M080023 13 x 18 in. Garden Gate Polyester Garden Flag (M080023)
- MAGNOLIA GARDEN FLAGS Magnolia Garden Flags 1135 13 x 18 in. Christmas Flips Garden Flag (1135)
- TAYLOR MADE Code Flag "Q" 12" x 18" (93272)
- Magnolia Garden Flags Flags, Banners & Accessories