Magnolia Garden Flags 1648 13 x 18 in. Merry Christmas Monogram B Burlap Garden Flag
Mfr # 1648
Zoro # G203708298
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magnolia Garden Flags
- MFR # 1648
- Zoro # G203708298
- UPC # 603799356961
- Country of Origin Unknown
- Category Flags
Description
Ultimate goal is to provide a great source for garden flags and decorative flags. We have many categories to choose from like Animals, Patriotic, Birds, Party, Collegiate, Military, and Religious flags. Our quality and selection are what make us the best. Our flags are made to last and will put the perfect touch to your holiday decorations.
This christmas monogram flag adds a personalized touch to your outdoor decor. Size is 13 x 18 inches. The design is on both the front and back of this double-thickness applique flag, increasing your display options. Its heavier and longer lasting than most flags, using a sturdy 360-denier nylon. Applique stitching is nicely detailed. Flag will retain its color and beauty for years if displayed in shade or semi-shade and is rainproof.
Specifications- Flag Size: 13" x 18"
- Material: Burlap
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Pusher Shovel, Steel Handle (34635)
- COLEMAN Skylodge™ 12-Person Camping Tent - Blackberry (2000037534)
- MTD Short Block 25Cc (753-08463)
- KENYON 14 ga Trenching Shovel, Steel Blade, 48 in L Yellow Polymer with Fiberglass Core Handle (89244)
- MAGNOLIA GARDEN FLAGS Magnolia Garden Flags 7864 30 x 44 in. Happy Halloween Polyester Garden Flag; Large (7864)
- MAGNOLIA GARDEN FLAGS 13 x 18 in California Symbols Polyester Garden Flag (M010056)
- MAGNOLIA GARDEN FLAGS Magnolia Garden Flags M080014 13 x 18 in. Welcome Flower Truck Polyester Garden Flag (M080014)
- MAGNOLIA GARDEN FLAGS 13 x 18 in Game Day in Green Bay Garden Flag Green Gold (1465)
- MAGNOLIA GARDEN FLAGS 13 x 18 in. Grandmas House Burlap Garden Flag (MA85673)
- MAGNOLIA GARDEN FLAGS Magnolia Garden Flags M080023 13 x 18 in. Garden Gate Polyester Garden Flag (M080023)
- EZ LINE Replacement Swooper Flag: American Flag (831-AF)
- Magnolia Garden Flags Flags