Magnolia Garden Flags

Magnolia Garden Flags 1638 13 x 18 in. SunFlower Polyester Garden Flag


product price: $29.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ultimate goal is to provide a great source for garden flags and decorative flags. We have many categories to choose from like Animals, Patriotic, Birds, Party, Collegiate, Military, and Religious flags. Our quality and selection are what make us the best. Our flags are made to last and will put the perfect touch to your holiday decorations.

Celebrate fall. This garden flag is 13 x 18 inches. The design is on both the front and back of this double-thickness applique flag, increasing your display options. Its heavier and longer lasting than most flags, using a sturdy 360-denier nylon. Applique stitching is nicely detailed. Flag will retain its color and beauty for years if displayed in shade or semi-shade and is rainproof.

Specifications
  • Flag Size: 13" x 18"
  • Material: Polyester
  • Weight: 2.5 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.